Shop All Shoulder Bolts
Zoro Select
Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 3/8 in Shoulder Lg, Alloy Steel, 25 PK
Mfr # SBIA0370037USA-025BX
Zoro # G3041857
product price: $39.49
/pk 25, $1.58/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Shoulder Diameter 3/8 in
- Drive Size 3/16 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SBIA0370037USA-025BX
- Zoro # G3041857
- UPC # 096653471861
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 5/16"-18 |
Shoulder Diameter | 3/8 in |
Shoulder Length | 3/8 in |
Drive Size | 3/16 in |
Head Diameter | 9/16 in |
Head Height | 1/4 in |
Thread Length | 1/2 in |
Shoulder Dia. | 3/8 in |
Shoulder Length Tolerance | 0.005 in |
Screw Head Dia. | 0.562" |
Screw Head Height | 9/64 in |
Shoulder Diameter Tolerance | -0.004 in to +0.0 in |
Minimum Thread Length | 1/2 in |
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Alloy Steel, Finish Plain, System of Measurement Inch, Thread Size 5/16 In.-18, Minimum Thread Length 1/2 in, Shoulder Length 3/8 in, Shoulder Length Tolerance -0.0 in to +0.005 in, Shoulder Diameter 3/8 in, Shoulder Diameter Tolerance -0.004 in to +0.0 in, Pack Size Small Pack, Head Height 1/4 in, Head Diameter 9/16 in, Tensile Strength 140,000 psi, Shear Strength 10,280 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Stainless Steel Plain Finish, 50 PK (M51530.080.0001)
- ZORO SELECT Hex Nut, 9/16"-12, Steel, Grade 5, Black Oxide, 31/64 in Ht, 25 PK (U01100.056.0001)
- BRIGHTON-BEST Socket Cap Screw, 3/8-16 x 2, Steel, Black Oxide, PT, UNC, 100PK (011263)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 3/4 in Shaft Dia, 25 PK (BE-75ST PA)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 3 in Shoulder Lg, Alloy Steel, 25 PK (SBIA0370300USA-025BX)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 2 in Shoulder Lg, Alloy Steel, 25 PK (SBIA0370200USA-025BX)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 1-1/2 in Shoulder Lg, Alloy Steel, 25 PK (SBIA0370150USA-025BX)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 2-1/4 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMH8)
- ZORO SELECT Shoulder Screw, M4-0.70 Thr Sz, 4.5 mm Thr Lg, 20 mm Shoulder Lg, 316 Stainless Steel (STR602M5X20)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 3 in Shoulder Lg, Alloy Steel, 5 PK (U07111.037.0300)
- ZORO SELECT Precision Shoulder Screw, M5-0.80 Thr Sz, 6 mm Thr Lg, 8 mm Shoulder Lg, 18-8 Stainless Steel, 5 PK (MSB1-20)
- Zoro Select Shoulder Bolts