Shop All Shoulder Bolts
Zoro Select
Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 2 3/4 in Shoulder Lg, Alloy Steel, 25 PK
Mfr # SBIA0370275USA-025BX
Zoro # G3221531
original price:
$83.00
41% off
new price: $48.49
/pk 25, $1.94/ea
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Shoulder Diameter 3/8 in
- Drive Size 3/16 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SBIA0370275USA-025BX
- Zoro # G3221531
- UPC # 096653461428
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 5/16"-18 |
Shoulder Diameter | 3/8 in |
Shoulder Length | 2 3/4 in |
Drive Size | 3/16 in |
Head Diameter | 9/16 in |
Head Height | 1/4 in |
Thread Length | 1/2 in |
Shoulder Length Tolerance | 0.005 in |
Shoulder Dia. | 3/8 in |
Screw Head Dia. | 0.562" |
Screw Head Height | 9/64 in |
Shoulder Diameter Tolerance | -0.004 in to +0.0 in |
Minimum Thread Length | 1/2 in |
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Alloy Steel, Finish Plain, System of Measurement Inch, Thread Size 5/16 In.-18, Minimum Thread Length 1/2 in, Shoulder Length 2 3/4 in, Shoulder Length Tolerance -0.0 in to +0.005 in, Shoulder Diameter 3/8 in, Shoulder Diameter Tolerance -0.004 in to +0.0 in, Pack Size Small Pack, Head Height 1/4 in, Head Diameter 9/16 in, Tensile Strength 140,000 psi, Shear Strength 10,280 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/8"-16, 1-1/4 in Shank, 1 in ID, Steel, Plain (K2023-SS)
- AMPG #4-40 Socket Head Cap Screw, Plain Titanium, 1 in Length (ZS75504C16)
- ZORO SELECT Finish Nail, 6d x 2 In L, PK1440 (4NFD5)
- NELSON STUD WELDING Weld Stud, 1/4"-20, 1 in, TFTC Flanged Threaded, Steel, Copper Plated Finish, 1000 PK (101-208-278-G1000)
- ZORO SELECT Precision Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 2-1/2 in Shoulder Lg, 18-8 Stainless Steel (2DMG3)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 3/8 in Shoulder Lg, Alloy Steel, 10 PK (U07111.031.0037)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 7/8 in Shoulder Lg, 18-8 Stainless Steel (STR60151C14)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 3/4 in Thr Lg, 1-5/16 in Shoulder Lg, Steel, 2 PK (Z0710)
- ZORO SELECT Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 70 mm Shoulder Lg, 18-8 Stainless Steel, 2 PK (M51044.100.0070)
- ZORO SELECT Precision Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel (4445)
- AMPG Shoulder Screw, 3A Thr Sz, 1/4 in Thr Lg, 1-1/4 in Shoulder Lg, 316 Stainless Steel (STR60214F20)
- Zoro Select Shoulder Bolts