Shop All Shoulder Bolts
Zoro Select
Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 1-1/2 in Shoulder Lg, 18-8 Stainless Steel, 2 PK
Mfr # 2DMK3
Zoro # G3025863
original price:
$9.75
23% off
new price: $7.49
/pk 2, $3.75/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Shoulder Diameter 3/8 in
- Shoulder Length 1-1/2 in
- Drive Size 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2DMK3
- Zoro # G3025863
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 5/16"-18 |
Shoulder Diameter | 3/8 in |
Shoulder Length | 1-1/2 in |
Drive Size | 3/16 in |
Head Diameter | 9/16 in |
Head Height | 1/4 in |
Thread Length | 1/2 in |
Shoulder Length Tolerance | 0.010 in |
Shoulder Dia. | 3/8 in |
Shoulder Diameter Tolerance | -0.002 in to -0.004 in |
Minimum Thread Length | 1/2 in |
Dimensional Standards | ASME B18.3 |
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Size 5/16 In.-18, Minimum Thread Length 1/2 in, Shoulder Length 1 1/2 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 3/8 in, Shoulder Diameter Tolerance -0.002 in to -0.004 in, Pack Size Small Pack, Head Height 1/4 in, Head Diameter 9/16 in, Dimensional Standards ASME B18.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 1/4-20, 3-1/2 in., PK50 (U08305.025.0350)
- MIDWEST FASTENER Eye Bolt 1/4", Stainless Steel, 10 PK (52342)
- MIDWEST FASTENER Wood Screw, 5/8 in, 12 in, Galvanized Steel Cap Head 25 PK (51732)
- GRIP-RITE Collated Framing Nail, 3 in L, 11 ga, Bright, Round Head, 21 Degrees, 4000 PK (GR301)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 5 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0500)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 7/8 in Shoulder Lg, 316 Stainless Steel (STR60251C14)
- ZORO SELECT Precision Shoulder Screw, M5-0.80 Thr Sz, 6 mm Thr Lg, 6 mm Shoulder Lg, 18-8 Stainless Steel, 5 PK (MSB2-19)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 2 1/2 in Shoulder Lg, Alloy Steel, 5 PK (U07111.031.0250)
- ZORO SELECT Precision Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel (4451)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 3/4 in Thr Lg, 1-7/8 in Shoulder Lg, Steel, 2 PK (Z0717)
- ZORO SELECT Shoulder Screw, M4-0.70 Thr Sz, 4.5 mm Thr Lg, 10 mm Shoulder Lg, 18-8 Stainless Steel (STR601M5X10)
- Zoro Select Shoulder Bolts