Shop All Shoulder Bolts
Zoro Select
Shoulder Screw, #4-40 Thr Sz, 5/32 in Thr Lg, 3/8 in Shoulder Lg, 18-8 Stainless Steel
Mfr # STR40118C06H
Zoro # G2460355
product price: $5.25
/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Torx Drive
- System of Measurement Inch
- Thread Size #4-40
- Shoulder Diameter 1/8 in
- Drive Size 5/64
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # STR40118C06H
- Zoro # G2460355
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | #4-40 |
Shoulder Diameter | 1/8 in |
Shoulder Length | 3/8 in |
Drive Size | 5/64 |
Head Diameter | 1/4 |
Head Height | 3/32 in |
Thread Length | 5/32 in |
Shoulder Dia. | 1/8 in |
Shoulder Length Tolerance | Precision (+.002/-0) |
Shoulder Diameter Tolerance | -0.001 in to +0.0 in |
Minimum Thread Length | 5/32 in |
Dimensional Standards | AMPG 2012 ZS.07 |
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Low-Profile Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Size #4-40, Minimum Thread Length 5/32 in, Shoulder Length 3/8 in, Shoulder Length Tolerance -0.0 in to +0.002 in, Shoulder Diameter 1/8 in, Shoulder Diameter Tolerance -0.001 in to +0.0 in, Pack Size Small Pack, Head Height 3/32 in, Head Diameter 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Acorn Nut, 1/2"-13, Steel, Nickel Plated, 5 PK (38704)
- ZORO SELECT Thin Hex Nut, M36-3.00, Steel, Class 4, Zinc Plated, 18 mm Ht, 3 PK (M11380.360.0300)
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 1-1/4 in L, 5/16 in Sq, 10 PK (WWG-30021)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M55060.080.0020)
- ZORO SELECT Shoulder Screw, M5-0.80 Thr Sz, 6 mm Thr Lg, 5 mm Shoulder Lg, 18-8 Stainless Steel (STR401M6X5-ST)
- ZORO SELECT Military Shoulder Screws, #8-32 Thr Sz, 3/16 in Thr Lg, 5/16 in Shoulder Lg, 18-8 Stainless Steel (MS51576-9)
- ZORO SELECT Tamper-Resistant Shoulder Screw, #10-24 Thr Sz, 1/4 in Thr Lg, 1/8 in Shoulder Lg (5MA44)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 3/4 in Thr Lg, 2 1/4 in Shoulder Lg, Steel, 2 PK (Z0721)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 1 in Shoulder Lg, 316 Stainless Steel, 2 PK (2DNE6)
- ZORO SELECT Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 25 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.080.0025)
- AMPG Shoulder Screw, 5g6g Thr Sz, 4.5mm Thr Lg, 14 mm Shoulder Lg, 18-8 Stainless Steel (STR601M4X14)
- Zoro Select Shoulder Bolts