Shop All Shoulder Bolts
Zoro Select
Shoulder Screw, #4-40 Thr Sz, 5/32 in Thr Lg, 1/8 in Shoulder Lg, 316 Stainless Steel
Mfr # STR40218C02
Zoro # G2459348
product price: $7.75
/ea
Sold in multiples of 2 for $15.50
$15.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Slotted Drive
- System of Measurement Inch
- Thread Size #4-40
- Shoulder Diameter 1/8 in
- Material 316 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # STR40218C02
- Zoro # G2459348
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | #4-40 |
Shoulder Diameter | 1/8 in |
Shoulder Length | 1/8 in |
Head Diameter | 1/4 |
Head Height | 3/32 in |
Thread Length | 5/32 in |
Shoulder Dia. | 1/8 in |
Shoulder Length Tolerance | Precision (+.002/-0) |
Shoulder Diameter Tolerance | -0.001 in to +0.0 in |
Dimensional Standards | AMPG 2013 ZS.07 |
Minimum Thread Length | 5/32 in |
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Low-Profile Standard, Drive Type Slotted, Material Stainless Steel, Material Grade/Class 316, Finish Plain, System of Measurement Inch, Thread Size #4-40, Minimum Thread Length 5/32 in, Shoulder Length 1/8 in, Shoulder Length Tolerance -0.0 in to +0.002 in, Shoulder Diameter 1/8 in, Shoulder Diameter Tolerance -0.001 in to +0.0 in, Pack Size Small Pack, Head Height 3/32 in, Head Diameter 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, Plain, 35/64 in Ht, 300 PK (B51080.062.0001)
- ZORO SELECT Hex Nut, 1"-8, Steel, Grade 8, Zinc Yellow, 55/64 in Ht, 5 PK (U04122.100.0001)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 25 PK (N01000.050.0125)
- METRIC BLUE M4-0.70 Socket Head Cap Screw, Metric Blue Steel, 8 mm Length, 50 PK (UST179701)
- ZORO SELECT Precision Shoulder Screw, #10-32 Thr Sz, 1/4 in Thr Lg, 1/8 in Shoulder Lg, 18-8 Stainless Steel (SBFIX0250012L-005P1)
- ZORO SELECT Precision Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 5/8 in Shoulder Lg, Stainless Steel, 5 PK (4446-416SS)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 1/2 in Shoulder Lg, Alloy Steel, 25 PK (SBIA0250050USA-025BX)
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 4 in Shoulder Lg, Alloy Steel (U07111.075.0400)
- ZORO SELECT Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 5/8 in Shoulder Lg, 18-8 Stainless Steel (4421)
- ZORO SELECT Tamper-Resistant Shoulder Screw, 1/4"-20 Thr Sz, 5/8 in Thr Lg, 1/4 in Shoulder Lg (5MA51)
- AMPG Self-Locking Shoulder Screws, 3A Thr Sz, 3/8 Thr Lg, 1/8 in Shoulder Lg, 316 Stainless Steel (STR60214C02-PATCH)
- Zoro Select Shoulder Bolts