Shop All Shoulder Bolts
Zoro Select
Shoulder Screw, #4-40 Thr Sz, 5/32 in Thr Lg, 1/4 in Shoulder Lg, 316 Stainless Steel
Mfr # STR40218C04UL
Zoro # G2459025
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Slotted Drive
- System of Measurement Inch
- Thread Size #4-40
- Shoulder Diameter 1/8 in
- Material 316 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # STR40218C04UL
- Zoro # G2459025
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | #4-40 |
Shoulder Diameter | 1/8 in |
Shoulder Length | 1/4 in |
Head Diameter | 1/4 |
Head Height | 3/64 in |
Thread Length | 5/32 in |
Shoulder Dia. | 1/8 in |
Shoulder Length Tolerance | Precision (+.002/-0) |
Shoulder Diameter Tolerance | -0.001 in to +0.0 in |
Dimensional Standards | AMPG 2013 ZS.08 |
Minimum Thread Length | 5/32 in |
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Ultra-Low-Profile Standard, Drive Type Slotted, Material Stainless Steel, Material Grade/Class 316, Finish Plain, System of Measurement Inch, Thread Size #4-40, Minimum Thread Length 5/32 in, Shoulder Length 1/4 in, Shoulder Length Tolerance -0.0 in to +0.002 in, Shoulder Diameter 1/8 in, Shoulder Diameter Tolerance -0.001 in to +0.0 in, Pack Size Small Pack, Head Height 3/64 in, Head Diameter 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Double-End Threaded Rod, 3/4"-10 Thread to 3/4"-10 Thread, 16 in, Steel, Black Oxide, 2 PK (40916)
- ZORO SELECT 1/4"-20 x 1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51122.025.0050)
- HHIP 1/2" To JT0 Drill Chuck Arbor (3700-0162)
- ZORO SELECT Arch Barrel, #8-32, 2 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain (Z4889)
- ZORO SELECT Self-Locking Precision Shoulder Screw, #10-32 Thr Sz, 1/4 in Thr Lg, 1/8 in Shoulder Lg, 5 PK (PAT4426)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 3 in Shoulder Lg, Alloy Steel, 25 PK (SBIA0370300USA-025BX)
- ZORO SELECT Military Shoulder Screws, #10-32 Thr Sz, 1/4 in Thr Lg, 3/16 in Shoulder Lg, 18-8 Stainless Steel (MS51576-16)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 3 in Shoulder Lg, Alloy Steel, 5 PK (U07111.031.0300)
- ZORO SELECT Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 1/4 in Shoulder Lg, 316 Stainless Steel (STR40231C04H)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 4-1/2 in Shoulder Lg, Alloy Steel, 5 PK (U07111.037.0450)
- ZORO SELECT Shoulder Screw, #4-40 Thr Sz, 5/32 in Thr Lg, 1/8 in Shoulder Lg, 18-8 Stainless Steel (STR40118C02)
- Zoro Select Shoulder Bolts