Shop All Shoulder Bolts
Zoro Select
Shoulder Screw, #4-40 Thr Sz, 5/32 in Thr Lg, 1/4 in Shoulder Lg, 316 Stainless Steel
Mfr # STR40218C04H
Zoro # G2459847
product price: $6.65
/ea
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Torx Drive
- System of Measurement Inch
- Thread Size #4-40
- Shoulder Diameter 1/8 in
- Drive Size 3/16 in
- Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # STR40218C04H
- Zoro # G2459847
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | #4-40 |
Shoulder Diameter | 1/8 in |
Shoulder Length | 1/4 in |
Drive Size | 3/16 in |
Head Diameter | 1/4 |
Head Height | 3/32 in |
Thread Length | 5/32 in |
Shoulder Dia. | 1/8 in |
Shoulder Length Tolerance | Precision (+.002/-0) |
Shoulder Diameter Tolerance | -0.001 in to +0.0 in |
Dimensional Standards | AMPG 2012 ZS.07 |
Minimum Thread Length | 5/32 in |
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Low-Profile Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 316, Finish Plain, System of Measurement Inch, Thread Size #4-40, Minimum Thread Length 5/32 in, Shoulder Length 1/4 in, Shoulder Length Tolerance -0.0 in to +0.002 in, Shoulder Diameter 1/8 in, Shoulder Diameter Tolerance -0.001 in to +0.0 in, Pack Size Small Pack, Head Height 3/32 in, Head Diameter 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Screw Assortment, Nylon, 116 PCS (8146)
- ZORO SELECT Fully Threaded Rod, 7/16"-20, 6 ft, Steel, Grade A, Zinc Plated Finish (U20365.043.7200)
- MIDWEST FASTENER Breakaway Lock Nut, 3/8"-16, Zinc, Zinc Plated, 6 PK (77784)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 9/16 in L, Stainless Steel Body, 100 PK (U34330.025.0086)
- ZORO SELECT Shoulder Screw, 3/4"-10 Thr Sz, 1 in Thr Lg, 2 1/2 in Shoulder Lg, Alloy Steel (U07111.100.0250)
- ZORO SELECT Precision Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel (U51044.031.0050)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 3 in Shoulder Lg, 316 Stainless Steel (STR60251C48)
- ZORO SELECT Precision Shoulder Screw, #10-32 Thr Sz, 1/4 in Thr Lg, 3/16 in Shoulder Lg, 18-8 Stainless Steel (4427)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 1-3/4 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0175)
- ZORO SELECT Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 8 mm Shoulder Lg, 18-8 Stainless Steel (STR401M10X8)
- FASCOMP Shoulder Screw, #8-32 Thr Sz, 0.187 in Thr Lg, 1/2 in Shoulder Lg, Stainless Steel (FC6925-SS)
- Zoro Select Shoulder Bolts