Shop All Shoulder Bolts
Zoro Select
Shoulder Screw, 3/8-16 Thr Sz, 5/8 in Thr Lg, 2 1/4 in Shoulder Lg, Alloy steel, 25 PK
Mfr # 4XY44
Zoro # G2934066
product price: $21.75
/pk 25, $0.87/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"-16
- Shoulder Diameter 1/2 in
- Shoulder Length 2 1/4 in
- Head Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4XY44
- Zoro # G2934066
- Country of Origin Unknown
- Category Shoulder Bolts
Dimensions
Thread Size | 3/8"-16 |
Shoulder Diameter | 1/2 in |
Shoulder Length | 2 1/4 in |
Drive Size | 1/4 in |
Head Diameter | 3/4 in |
Head Height | 5/16 in |
Thread Length | 5/8 in |
Shoulder Dia. | 1/2 in |
Shoulder Length Tolerance | +/-0.005 in |
Shoulder Diameter Tolerance | -0.004 in to +0.0 in |
Dimensional Standards | ASME/ANSI B18.3.3 |
Minimum Thread Length | 5/8 in |
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Alloy Steel, Finish Plain, System of Measurement Inch, Thread Size 3/8 In.-16, Minimum Thread Length 5/8 in, Shoulder Length 2 1/4 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 1/2 in, Shoulder Diameter Tolerance -0.004 in to +0.0 in, Pack Size Small Pack, Head Height 5/16 in, Head Diameter 3/4 in, Dimensional Standards ASME/ANSI B18.3.3, Tensile Strength 140,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 1-1/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.016.0112)
- HHIP Helical Insert Repair Kit, Helical Inserts, M10-1.50 (1011-0070)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 9 in L, 5 PK (U01000.043.0900)
- DELTANA Wood Screw, Paint Black Steel (SCWS1275U1B)
- ZORO SELECT Tamper-Resistant Shoulder Screw, 1/4"-20 Thr Sz, 5/16 in Thr Lg, 1/4 in Shoulder Lg, Steel, 25 PK (5MA33)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 3/4 in Shoulder Lg, 316 Stainless Steel, 4 PK (2DND5)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel, 4 PK (2DMF6)
- ZORO SELECT Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 3/8 in Shoulder Lg, 18-8 Stainless Steel (4419)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 2 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMN7)
- ZORO SELECT Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 12 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.100.0012)
- AMPG Shoulder Screw, 6g Thr Sz, 11mm Thr Lg, 6 mm Shoulder Lg, 316 Stainless Steel (STR402M8X6UL)
- Zoro Select Shoulder Bolts