Shop All Shoulder Bolts
Zoro Select
Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 1-1/2 in Shoulder Lg, 18-8 Stainless Steel, 2 PK
Mfr # 2DMN5
Zoro # G3505336
product price: $14.25
/pk 2, $7.13/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Shoulder Diameter 1/2 in
- Shoulder Length 1-1/2 in
- Drive Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2DMN5
- Zoro # G3505336
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 3/8"-16 |
Shoulder Diameter | 1/2 in |
Shoulder Length | 1-1/2 in |
Drive Size | 1/4 in |
Head Diameter | 3/4 in |
Head Height | 5/16 in |
Thread Length | 5/8 in |
Shoulder Dia. | 1/2 in |
Shoulder Length Tolerance | 0.010 in |
Shoulder Diameter Tolerance | -0.002 in to -0.004 in |
Minimum Thread Length | 5/8 in |
Dimensional Standards | ASME B18.3 |
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Size 3/8 In.-16, Minimum Thread Length 5/8 in, Shoulder Length 1 1/2 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 1/2 in, Shoulder Diameter Tolerance -0.002 in to -0.004 in, Pack Size Small Pack, Head Height 5/16 in, Head Diameter 3/4 in, Dimensional Standards ASME B18.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Countersunk Washer, Fits Bolt Size M6 Steel, Blackened Finish (40WG43)
- ZORO SELECT 1-1/8"-7 Low Carbon Steel Plain Finish Square Nut - Heavy (U11121.112.0001)
- ZORO SELECT Grade 5, 5/8"-18 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 5 PK (N01062.062.0400)
- ZORO SELECT Tanged Helical Insert, Free-Running, 5/16"-18 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-5/16X2.0D)
- ZORO SELECT Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 7/16 in Shoulder Lg, 18-8 Stainless Steel (STR60131C07)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 2 1/2 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0250)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 4-3/4 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0475)
- ZORO SELECT Shoulder Screw, M10-1.50 Thr Sz, 16 mm Thr Lg, 40 mm Shoulder Lg, 18-8 Stainless Steel (STR601M12X40)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 3/4 in Shoulder Lg, Alloy Steel, 25 PK (SBIA0370075USA-025BX)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 1-1/4 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMN4)
- ZORO SELECT Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 3/4 in Shoulder Lg, Stainless Steel, 5 PK (4422-416SS)
- Zoro Select Shoulder Bolts