Shop All Shoulder Bolts
Zoro Select
Shoulder Screw, 3/4"-10 Thr Sz, 1 in Thr Lg, 4 in Shoulder Lg, 316 Stainless Steel
Mfr # STR60201C64
Zoro # G4636213
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Inch
- Thread Size 3/4"-10
- Shoulder Diameter 1 in
- Drive Size 1/2 in
- Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # STR60201C64
- Zoro # G4636213
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 3/4"-10 |
Shoulder Diameter | 1 in |
Shoulder Length | 4 in |
Drive Size | 1/2 in |
Head Diameter | 1-5/16 |
Head Height | 5/8 in |
Thread Length | 1 in |
Shoulder Dia. | 1 in |
Shoulder Length Tolerance | +.25/-0.00mm |
Shoulder Diameter Tolerance | -0.002 in to -0.004 in |
Minimum Thread Length | 1 in |
Dimensional Standards | ASME B18.3 |
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 316, Finish Plain, System of Measurement Inch, Thread Size 3/4 In.-10, Minimum Thread Length 1 in, Shoulder Length 4 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 1 in, Shoulder Diameter Tolerance -0.002 in to -0.004 in, Pack Size Small Pack, Head Height 5/8 in, Head Diameter 1 5/16 in, Dimensional Standards ASME B18.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR COAT 1/2"-13 Socket Head Cap Screw, Armor Coat Steel, 2-1/4 in Length, 10 PK (UST235995)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Rubber 8 PK (34221)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 90 mm L, 10 PK (M04104.160.0090)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U55530.025.0100)
- ZORO SELECT Military Shoulder Screws, #8-32 Thr Sz, 3/16 in Thr Lg, 3/16 in Shoulder Lg, 18-8 Stainless Steel (MS51576-7)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 3-1/2 in Shoulder Lg, Alloy Steel, 5 PK (U07111.037.0350)
- ZORO SELECT Shoulder Screw, M8 Thr Sz, 13 mm Thr Lg, 100 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.100.0100)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 2 3/4 in Shoulder Lg, Alloy Steel, 5 PK (U07111.037.0275)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 3/4 in Thr Lg, 1-3/8 in Shoulder Lg, Steel, 2 PK (Z0711)
- ZORO SELECT Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 40 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.100.0040)
- MIDWEST FASTENER Shoulder Screw, 11 (Coarse) Thr Sz, 5/8 in Thr Lg, 1-1/2 in Shoulder Lg, Steel, 2 PK (71631)
- Zoro Select Shoulder Bolts