Shop All Shoulder Bolts
Zoro Select
Shoulder Screw, 3/16" Thr Sz, 5/16 in Thr Lg, Stainless Steel, 300 PK
Mfr # 1005SSI188
Zoro # G4823391
product price: $447.99
/pk 300, $1.49/ea
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Torx Drive
- System of Measurement Inch
- Thread Size 3/16"
- Material Stainless Steel
- Finish Plain
- Thread Length 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1005SSI188
- Zoro # G4823391
- Country of Origin Taiwan, Province of China
- Category Shoulder Bolts
Dimensions
Thread Size | 3/16" |
Thread Length | 5/16 in |
Diameter | 3/16" |
Diameter Thread Size | 3/16 in |
Details
System of Measurement | Inch |
Head Type | Socket |
Drive Type | Torx |
Material | Stainless Steel |
Finish | Plain |
Item | Shoulder Screw |
Description
Shoulder Screws, 3/16X5/16 SOCKET,PK300, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 x 16.6 mm Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (MPFJ060200-025P1)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 2 ft, Steel, Grade A, Plain Finish (U20200.075.2400)
- ARMOR COAT Grade 8, 1/4"-20 Hex Head Cap Screw, Armor Coat Steel, 2 in L, 50 PK (UST235736)
- TAMPER-PRUF SCREWS #6-32 x 1/2 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 100 PK (141410)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 3/4 in Thr Lg, 1-7/16 in Shoulder Lg, Steel, 2 PK (Z0712)
- ZORO SELECT Precision Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel (10/24/4331)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 5/8 in Shoulder Lg, 18-8 Stainless Steel, 4 PK (2DMN1)
- ZORO SELECT Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 3/16 in Shoulder Lg, 18-8 Stainless Steel (4316)
- ZORO SELECT Self-Locking Shoulder Screws, #10-24 Thr Sz, 3/8 in Thr Lg, 1 in Shoulder Lg, Alloy Steel, 5 PK (1EB44)
- ZORO SELECT Precision Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 10 mm Shoulder Lg, 18-8 Stainless Steel (MSB2-30)
- MIDWEST FASTENER Shoulder Screw, 2.0mm (Coarse) Thr Sz, 22mm Thr Lg, Steel, 2 PK (930765)
- Zoro Select Shoulder Bolts