Shop All Shoulder Bolts
Zoro Select
Shoulder Screw, 3/16" Thr Sz, 3/8 in Thr Lg, Stainless Steel, 300 PK
Mfr # 1006SSI188
Zoro # G4823373
product price: $231.99
/pk 300, $0.77/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Torx Drive
- System of Measurement Inch
- Thread Size 3/16"
- Material Stainless Steel
- Finish Plain
- Thread Length 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1006SSI188
- Zoro # G4823373
- Country of Origin Taiwan, Province of China
- Category Shoulder Bolts
Dimensions
Thread Size | 3/16" |
Thread Length | 3/8 in |
Diameter | 3/16" |
Diameter Thread Size | 3/16 in |
Details
System of Measurement | Inch |
Head Type | Socket |
Drive Type | Torx |
Material | Stainless Steel |
Finish | Plain |
Item | Shoulder Screw |
Description
3/16X3/8 Socket Head Shoulder Screw Imported 18 8 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx3" L, PK100 (U39350.009.0300)
- ZORO SELECT 1/4"-20 x 1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.025.0050)
- ZORO SELECT Pin, Stainless Steel A2, 8mm dia., PK5 (M51428.080.0030)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in Length, 10 PK (U51030.050.0250)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 2 3/4 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0275)
- ZORO SELECT Precision Shoulder Screw, #10-32 Thr Sz, 1/4 in Thr Lg, 1-1/4 in Shoulder Lg, 18-8 Stainless Steel (4335)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 3/8 in Thr Lg, 1/8 in Shoulder Lg, 18-8 Stainless Steel (STR40151C02H)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 1-1/4 in Shoulder Lg, Alloy Steel, 25 PK (SBIA0250125USA-025BX)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 1/4 in Shoulder Lg, Alloy Steel, 10 PK (U07111.037.0025)
- ZORO SELECT Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 12 mm Shoulder Lg, 18-8 Stainless Steel (STR601M8X12)
- AMPG Self-Locking Shoulder Screws, 3A Thr Sz, 3/8 Thr Lg, 1/8 in Shoulder Lg, 316 Stainless Steel (STR60214C02-PATCH)
- Zoro Select Shoulder Bolts