Shop All Shoulder Bolts
Zoro Select
Shoulder Screw, #2-56 Thr Sz, 1/8 in Thr Lg, 1/8 in Shoulder Lg, 316 Stainless Steel
Mfr # STR40232C02
Zoro # G2459427
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Slotted Drive
- System of Measurement Inch
- Thread Size #2-56
- Shoulder Diameter 3/32 in
- Material 316 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # STR40232C02
- Zoro # G2459427
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | #2-56 |
Shoulder Diameter | 3/32 in |
Shoulder Length | 1/8 in |
Head Diameter | 3/16 |
Head Height | 1/16 in |
Thread Length | 1/8 in |
Shoulder Dia. | 3/32 in |
Shoulder Length Tolerance | Precision (+.002/-0) |
Shoulder Diameter Tolerance | -0.001 in to +0.0 in |
Minimum Thread Length | 1/8 in |
Dimensional Standards | AMPG 2013 ZS.07 |
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Low-Profile Standard, Drive Type Slotted, Material Stainless Steel, Material Grade/Class 316, Finish Plain, System of Measurement Inch, Thread Size #2-56, Minimum Thread Length 1/8 in, Shoulder Length 1/8 in, Shoulder Length Tolerance -0.0 in to +0.002 in, Shoulder Diameter 3/32 in, Shoulder Diameter Tolerance -0.001 in to +0.0 in, Pack Size Small Pack, Head Height 1/16 in, Head Diameter 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAF Hex Standoff, M4 Thrd Sz, Stainless Steel Plain, 6.0 mm Hex W (M1302-4007-SS)
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 3-1/2 in Length (A0440120332)
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 10 ft, Steel, Grade 2, Zinc Plated Finish (04328)
- EMHART TEKNOLOGIES Helical Insert, M12 Thrd Sz, 6 PK (R3745-12)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel, 4 PK (2DML9)
- ZORO SELECT Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 12 mm Shoulder Lg, 18-8 Stainless Steel (STR601M8X12)
- ZORO SELECT Self-Locking Precision Shoulder Screw, #6-32 Thr Sz, 3/16 in Thr Lg, 5/16 in Shoulder Lg, 5 PK (PAT4364)
- ZORO SELECT Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel (4423)
- ZORO SELECT Tamper-Resistant Shoulder Screw, 1/4"-20 Thr Sz, 7/8 in Thr Lg, 1/4 in Shoulder Lg (5MA52)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 3/8 in Shoulder Lg, 18-8 Stainless Steel, 4 PK (2DMG8)
- AMPG Shoulder Screw, 5g6g Thr Sz, 9.5mm Thr Lg, 6 mm Shoulder Lg, 316 Stainless Steel (STR602M6X6)
- Zoro Select Shoulder Bolts