Shop All Shoulder Bolts
Zoro Select
Shoulder Screw, #2-56 Thr Sz, 1/8 in Thr Lg, 1/8 in Shoulder Lg, 18-8 Stainless Steel
Mfr # STR40132C02H
Zoro # G2460477
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Torx Drive
- System of Measurement Inch
- Thread Size #2-56
- Shoulder Diameter 3/32 in
- Drive Size 5/64
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # STR40132C02H
- Zoro # G2460477
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | #2-56 |
Shoulder Diameter | 3/32 in |
Shoulder Length | 1/8 in |
Drive Size | 5/64 |
Head Diameter | 3/16 |
Head Height | 1/16 in |
Thread Length | 1/8 in |
Shoulder Dia. | 3/32 in |
Shoulder Length Tolerance | Precision (+.002/-0) |
Shoulder Diameter Tolerance | -0.001 in to +0.0 in |
Minimum Thread Length | 1/8 in |
Dimensional Standards | AMPG 2012 ZS.07 |
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Low-Profile Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Size #2-56, Minimum Thread Length 1/8 in, Shoulder Length 1/8 in, Shoulder Length Tolerance -0.0 in to +0.002 in, Shoulder Diameter 3/32 in, Shoulder Diameter Tolerance -0.001 in to +0.0 in, Pack Size Small Pack, Head Height 1/16 in, Head Diameter 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #6-32 x 3/8 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 50 PK (81000)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1-1/2"-6, 3-1/2 in Shank, 2-1/2 in ID, Steel, Zinc Plated (K2034-ZN)
- ZORO SELECT Sheet Metal Screw, #8 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.016.0037)
- L.H. DOTTIE Hanger Bolt, 3/8 in Thread to 3 in, Carbon Steel, Zinc Plated Finish, 100 PK (HB38)
- ZORO SELECT Precision Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 5/16 in Shoulder Lg, 18-8 Stainless Steel (4438)
- ZORO SELECT Precision Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 3/4 in Shoulder Lg, 18-8 Stainless Steel (24. Oct 4433)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 5/8 in Shoulder Lg, Alloy Steel, 25 PK (U07111.025.0062)
- ZORO SELECT Shoulder Screw, M5 Thr Sz, 9.5 mm Thr Lg, 6 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.060.0006)
- ZORO SELECT Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 40 mm Shoulder Lg, 18-8 Stainless Steel (STR601M10X40)
- ZORO SELECT Precision Shoulder Screw, #10-32 Thr Sz, 1/4 in Thr Lg, 3/16 in Shoulder Lg, 18-8 Stainless Steel (4427)
- ZORO SELECT Shoulder Screw, M16-2.00 Thr Sz, 22 mm Thr Lg, 80 mm Shoulder Lg, Alloy Steel, 2 PK (M07111.200.0080)
- Zoro Select Shoulder Bolts