Shop All Shoulder Bolts
Zoro Select
Shoulder Screw, #2-56 Thr Sz, 1/8 in Thr Lg, 1/4 in Shoulder Lg, 316 Stainless Steel
Mfr # STR40232C04UL
Zoro # G2459077
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Slotted Drive
- System of Measurement Inch
- Thread Size #2-56
- Shoulder Diameter 3/32 in
- Material 316 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # STR40232C04UL
- Zoro # G2459077
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | #2-56 |
Shoulder Diameter | 3/32 in |
Shoulder Length | 1/4 in |
Head Diameter | 3/16 |
Head Height | 1/32 in |
Thread Length | 1/8 in |
Shoulder Dia. | 3/32 in |
Shoulder Length Tolerance | Precision (+.002/-0) |
Shoulder Diameter Tolerance | -0.001 in to +0.0 in |
Minimum Thread Length | 1/8 in |
Dimensional Standards | AMPG 2013 ZS.08 |
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Ultra-Low-Profile Standard, Drive Type Slotted, Material Stainless Steel, Material Grade/Class 316, Finish Plain, System of Measurement Inch, Thread Size #2-56, Minimum Thread Length 1/8 in, Shoulder Length 1/4 in, Shoulder Length Tolerance -0.0 in to +0.002 in, Shoulder Diameter 3/32 in, Shoulder Diameter Tolerance -0.001 in to +0.0 in, Pack Size Small Pack, Head Height 1/32 in, Head Diameter 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINGITS MASTER Anchor Super Duty Wall Anchor, 3-1/2" L, Plastic, Not Rated Tension Strength, 6 PK (RC-MAWSD35-6)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size #8 Rubber, Stainless Steel, Rubber, 18-8 Stainless Steel Finish (53789)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Flat, 3 1/4 in L, Stainless Steel 50 PK (54553)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, M3-0.50 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-3.00X1.5DSL)
- ZORO SELECT Precision Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 5/16 in Shoulder Lg, 18-8 Stainless Steel (4743)
- ZORO SELECT Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 3/16 in Shoulder Lg, 18-8 Stainless Steel (4416)
- ZORO SELECT Precision Shoulder Screw, #10-32 Thr Sz, 1/4 in Thr Lg, 3/16 in Shoulder Lg, 18-8 Stainless Steel (4727)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 3/8 in Thr Lg, 1/4 in Shoulder Lg, 18-8 Stainless Steel (STR40151C04H)
- ZORO SELECT Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 45 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.080.0045)
- ZORO SELECT Precision Shoulder Screw, #10-32 Thr Sz, 1/4 in Thr Lg, 3/4 in Shoulder Lg, 18-8 Stainless Steel (4433)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 3/8 in Shoulder Lg, 18-8 Stainless Steel, 4 PK (2DMJ6)
- Zoro Select Shoulder Bolts