Shop All Shoulder Bolts
Zoro Select
Shoulder Screw, #2-56 Thr Sz, 1/8 in Thr Lg, 1/16 in Shoulder Lg, 316 Stainless Steel
Mfr # STR40232C01H
Zoro # G2459969
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Torx Drive
- System of Measurement Inch
- Thread Size #2-56
- Shoulder Diameter 3/32 in
- Drive Size 3/16 in
- Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # STR40232C01H
- Zoro # G2459969
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | #2-56 |
Shoulder Diameter | 3/32 in |
Shoulder Length | 1/16 in |
Drive Size | 3/16 in |
Head Diameter | 3/16 |
Head Height | 1/16 in |
Thread Length | 1/8 in |
Shoulder Dia. | 3/32 in |
Shoulder Length Tolerance | Precision (+.002/-0) |
Shoulder Diameter Tolerance | -0.001 in to +0.0 in |
Minimum Thread Length | 1/8 in |
Dimensional Standards | AMPG 2012 ZS.07 |
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Low-Profile Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 316, Finish Plain, System of Measurement Inch, Thread Size #2-56, Minimum Thread Length 1/8 in, Shoulder Length 1/16 in, Shoulder Length Tolerance -0.0 in to +0.002 in, Shoulder Diameter 3/32 in, Shoulder Diameter Tolerance -0.001 in to +0.0 in, Pack Size Small Pack, Head Height 1/16 in, Head Diameter 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Spacer, Plain Aluminum, 1/8 in Overall Lg, #4 Inside Dia (140204RSA)
- MKT FASTENING GALV SUP-R-STUD + Wedge Anchor, 3/8" Dia., 3-3/4" L, Steel Galvanized, 20 PK (2838334)
- ZORO SELECT Sheet Metal Screw, #10 x 3/4 in, Zinc Plated Steel Oval Head Phillips Drive, 100 PK (SMPOI-1000750-100P)
- GRIP-RITE Wood Screw, #10, 3-1/2 in, Zinc Yellow Flat Head Torx Drive, 43 PK (312GCS1)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel, 4 PK (2DMF6)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 2 1/2 in Shoulder Lg, Alloy Steel, 5 PK (U07111.031.0250)
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 5-1/2 in Shoulder Lg, Alloy Steel (U07111.062.0550)
- ZORO SELECT Shoulder Screw, #4-40 Thr Sz, 5/32 in Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel (STR60118C16)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 1-3/4 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0175)
- ZORO SELECT Shoulder Screw, #4-40 Thr Sz, 5/32 in Thr Lg, 1/8 in Shoulder Lg, 316 Stainless Steel (STR40218C02HUL)
- AMPG Shoulder Screw, 2A Thr Sz, 3/8 Thr Lg, 1/8 in Shoulder Lg, Brass (STR40651C02)
- Zoro Select Shoulder Bolts