Shop All Shoulder Bolts
Zoro Select
Shoulder Screw, #2-56 Thr Sz, 1 1/8 in Thr Lg, 1/4 in Shoulder Lg, 18-8 Stainless Steel
Mfr # STR40132C04H
Zoro # G2460459
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Torx Drive
- System of Measurement Inch
- Thread Size #2-56
- Shoulder Diameter 3/32 in
- Shoulder Length 1/4 in
- Drive Size 5/64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # STR40132C04H
- Zoro # G2460459
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | #2-56 |
Shoulder Diameter | 3/32 in |
Shoulder Length | 1/4 in |
Drive Size | 5/64 |
Head Diameter | 3/16 |
Head Height | 1/16 in |
Thread Length | 1 1/8 in |
Shoulder Dia. | 3/32 in |
Shoulder Length Tolerance | Precision (+.002/-0) |
Shoulder Diameter Tolerance | -0.001 in to +0.0 in |
Dimensional Standards | AMPG 2012 ZS.07 |
Minimum Thread Length | 1 1/8 in |
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Low-Profile Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Size #2-56, Minimum Thread Length 1 1/8 in, Shoulder Length 1/4 in, Shoulder Length Tolerance -0.0 in to +0.002 in, Shoulder Diameter 3/32 in, Shoulder Diameter Tolerance -0.001 in to +0.0 in, Pack Size Small Pack, Head Height 1/16 in, Head Diameter 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #10, 2-1/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.019.0225)
- WADDELL 3/16 In. x 36 In. Hardwood Dowel Rod (6303UB-25)
- ZORO SELECT Thread Cutting Screw, M6 x 25 mm, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (M67010.060.0025)
- MIDWEST FASTENER Lock Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, 5 PK (37466)
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 2 1/4 in Shoulder Lg, 316 Stainless Steel (STR60234C36)
- ZORO SELECT Shoulder Screw, M4-0.70 Thr Sz, 4.5 mm Thr Lg, 20 mm Shoulder Lg, 316 Stainless Steel (STR602M5X20)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 3/4 in Shoulder Lg, Alloy Steel, 10 PK (U07111.031.0075)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 1-3/4 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMK4)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 1-1/2 in Shoulder Lg, Alloy Steel, 10 PK (U07111.037.0150)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 1/2 in Shoulder Lg, Alloy Steel, 25 PK (SBIA0500050USA-025BX)
- MTD Shoulder Screw, 1/4"-20 Thr Sz, 1.345 in Shoulder Lg (738-04348)
- Zoro Select Shoulder Bolts