Shop All Shoulder Bolts
Zoro Select
Shoulder Screw, 1/4" Thr Sz, 9/16 in Thr Lg, Stainless Steel, 200 PK
Mfr # 1409SSI188
Zoro # G4834442
product price: $230.99
/pk 200, $1.15/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Torx Drive
- System of Measurement Inch
- Thread Size 1/4"
- Material Stainless Steel
- Finish Plain
- Thread Length 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1409SSI188
- Zoro # G4834442
- Country of Origin Taiwan, Province of China
- Category Shoulder Bolts
Dimensions
Thread Size | 1/4" |
Thread Length | 9/16 in |
Diameter | 1/4" |
Diameter Thread Size | 1/4 in |
Details
System of Measurement | Inch |
Head Type | Socket |
Drive Type | Torx |
Material | Stainless Steel |
Finish | Plain |
Item | Shoulder Screw |
Description
1/4X9/16 Socket Head Shoulder Screw Imported 18 8 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCON Tapcon Masonry Screw, 1/4" Dia., Hex, 3 1/4 in L, Steel Blue Climaseal, 100 PK (3161407)
- MIDWEST FASTENER Class 10.9, M16-1.50 Hex Head Cap Screw, Plain Steel, 80 mm L, 2 PK (931247)
- DRIV-LOK Groove Pin Type E 300 Series (GPS-0125-1000-E)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 25 PK (U07040.031.0350)
- ZORO SELECT Precision Shoulder Screw, #10-32 Thr Sz, 1/4 in Thr Lg, 1/8 in Shoulder Lg, Stainless Steel, 5 PK (4426-416SS)
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 6 in Shoulder Lg, Alloy Steel (U07111.062.0600)
- ZORO SELECT Military Shoulder Screws, #8-32 Thr Sz, 3/16 in Thr Lg, 5/8 in Shoulder Lg, 18-8 Stainless Steel (MS51576-12)
- ZORO SELECT Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 1/2 in Shoulder Lg, 316 Stainless Steel (STR40231C08HUL)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 1-1/4 in Shoulder Lg, 18-8 Stainless Steel, 5 PK (U51044.025.0125)
- ZORO SELECT Military Shoulder Screws, #8-32 Thr Sz, 3/16 in Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel (MS51576-14)
- KIPP Shoulder Screw, M8 Thr Sz, 14.5 mm Thr Lg, 25 mm Shoulder Lg, Steel (K0706.09X25)
- Zoro Select Shoulder Bolts