Shop All Shoulder Bolts
Zoro Select
Shoulder Screw, 1/4" Thr Sz, 7/16 in Thr Lg, Stainless Steel, 200 PK
Mfr # 1407SSI188
Zoro # G4834460
product price: $195.99
/pk 200, $0.98/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Torx Drive
- System of Measurement Inch
- Thread Size 1/4"
- Material Stainless Steel
- Finish Plain
- Thread Length 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1407SSI188
- Zoro # G4834460
- Country of Origin Taiwan, Province of China
- Category Shoulder Bolts
Dimensions
Thread Size | 1/4" |
Thread Length | 7/16 in |
Diameter | 1/4" |
Diameter Thread Size | 1/4 in |
Details
System of Measurement | Inch |
Head Type | Socket |
Drive Type | Torx |
Material | Stainless Steel |
Finish | Plain |
Item | Shoulder Screw |
Description
1/4X7/16 Socket Head Shoulder Screw Imported 18 8 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS 1/2"-13 Socket Head Cap Screw, Passivated 316 Stainless Steel, 2 in Length (ZSCRW-759)
- ZORO SELECT Arch Barrel, #10-32, 1 3/16 in Brl Lg, 5/16 in Brl Dia, Brass Bronze (Z5010)
- MIDWEST FASTENER #5-32 x 1 in Slotted Round Machine Screw, Zinc Plated Steel, 40 PK (61391)
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 5 PK (U01210.087.0225)
- ZORO SELECT Shoulder Screw, M10-1.50 Thr Sz, 16 mm Thr Lg, 40 mm Shoulder Lg, 18-8 Stainless Steel, 2 PK (M51044.120.0040)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel, 5 PK (U51044.025.0100)
- ZORO SELECT Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 40 mm Shoulder Lg, 18-8 Stainless Steel, 5 PK (M51044.080.0040)
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 2 in Shoulder Lg, Alloy Steel (U07111.075.0200)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 2 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMH7)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 3/4 in Thr Lg, 1-7/16 in Shoulder Lg, Steel, 2 PK (Z0712)
- ZORO SELECT Self-Locking Precision Shoulder Screw, #6-32 Thr Sz, 3/16 in Thr Lg, 1/8 in Shoulder Lg, 5 PK (PAT4361)
- Zoro Select Shoulder Bolts