Shop All Shoulder Bolts
Zoro Select
Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 1-1/2 in Shoulder Lg, 18-8 Stainless Steel, 2 PK
Mfr # 2DMH5
Zoro # G3312635
product price: $7.55
/pk 2, $3.78/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Torx Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Shoulder Diameter 5/16 in
- Drive Size 5/32 in
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2DMH5
- Zoro # G3312635
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 1/4"-20 |
Shoulder Diameter | 5/16 in |
Shoulder Length | 1-1/2 in |
Drive Size | 5/32 in |
Head Diameter | 7/16 in |
Head Height | 7/32 in |
Thread Length | 7/16 in |
Shoulder Dia. | 5/16 in |
Shoulder Length Tolerance | 0.010 in |
Minimum Thread Length | 7/16 in |
Shoulder Diameter Tolerance | -0.002 in to -0.004 in |
Dimensional Standards | ASME B18.3 |
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Size 1/4 In.-20, Minimum Thread Length 7/16 in, Shoulder Length 1 1/2 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 5/16 in, Shoulder Diameter Tolerance -0.002 in to -0.004 in, Pack Size Small Pack, Head Height 7/32 in, Head Diameter 7/16 in, Dimensional Standards ASME B18.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Hex Nut, 5/8"-11, Silicon Bronze (62CHENBOX)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK (U04160.075.0400)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/4 in L, 10 PK (N04104.043.0325)
- ZORO SELECT 0.375" D x 0.370" H Single End II Style Spring Leg Snap Button, 5 pk. (II180)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 2 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMH7)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 2-1/4 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMH8)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 3 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMJ2)
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 2 1/4 in Shoulder Lg, Alloy Steel (U07111.062.0225)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 2 in Shoulder Lg, 316 Stainless Steel, 2 PK (2DND9)
- ZORO SELECT Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 7/32 in Shoulder Lg, 316 Stainless Steel (STR60231C03.5)
- MIDWEST FASTENER Shoulder Screw, 18 (Coarse) Thr Sz, 1/2' Thr Lg, 1/2 in Shoulder Lg, Steel, 4 PK (71602)
- Zoro Select Shoulder Bolts