Shop All Shoulder Bolts
Zoro Select
Shoulder Screw, 1/4"-20 Thr Sz, 3/8 in Thr Lg, 1/2 in Shoulder Lg, 316 Stainless Steel
Mfr # STR40251C08H
Zoro # G2459549
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Torx Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Shoulder Diameter 5/16 in
- Drive Size 3/16 in
- Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # STR40251C08H
- Zoro # G2459549
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 1/4"-20 |
Shoulder Diameter | 5/16 in |
Shoulder Length | 1/2 in |
Drive Size | 3/16 in |
Head Diameter | 7/16 |
Head Height | 1/8 in |
Thread Length | 3/8 in |
Shoulder Dia. | 5/16 in |
Shoulder Length Tolerance | Precision (+.002/-0) |
Shoulder Diameter Tolerance | -0.001 in to +0.0 in |
Minimum Thread Length | 3/8 in |
Dimensional Standards | AMPG 2012 ZS.07 |
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Low-Profile Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 316, Finish Plain, System of Measurement Inch, Thread Size 1/4 In.-20, Minimum Thread Length 3/8 in, Shoulder Length 1/2 in, Shoulder Length Tolerance -0.0 in to +0.002 in, Shoulder Diameter 5/16 in, Shoulder Diameter Tolerance -0.001 in to +0.0 in, Pack Size Small Pack, Head Height 1/8 in, Head Diameter 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #8-32 x 1/2 in Torx Button Machine Screw, Zinc Plated Steel, 100 PK (400080)
- MIDWEST FASTENER Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 50 PK (00661)
- MIDWEST FASTENER Hex Nut, 3/8"-24, 18-8 Stainless Steel, Not Graded, 15 PK (68021)
- USA INDUSTRIALS #4-40 x 1 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK (ZSCRW-338)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 3/8 in Thr Lg, 3/8 in Shoulder Lg, 316 Stainless Steel (STR40251C06H)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 3/8 in Thr Lg, 3/4 in Shoulder Lg, 316 Stainless Steel (STR40251C12H)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 3/4 in Shoulder Lg, 18-8 Stainless Steel, 4 PK (2DMH2)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 1-1/2 in Shoulder Lg, 316 Stainless Steel, 2 PK (2DNC7)
- ZORO SELECT Shoulder Screw, #4-40 Thr Sz, 5/32 in Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel (STR60118C16)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 1/4 in Shoulder Lg, Alloy Steel, 10 PK (U07111.037.0025)
- ZORO SELECT Self-Locking Precision Shoulder Screw, #6-32 Thr Sz, 3/16 in Thr Lg, 1/2 in Shoulder Lg, 5 PK (PAT6914SS)
- Zoro Select Shoulder Bolts