Shop All Shoulder Bolts
Zoro Select
Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 2 1/2 in Shoulder Lg, Alloy Steel
Mfr # U07111.062.0250
Zoro # G2881821
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Shoulder Diameter 5/8 in
- Drive Size 5/16 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U07111.062.0250
- Zoro # G2881821
- Country of Origin Multiple
- Category Shoulder Bolts
Dimensions
Thread Size | 1/2"-13 |
Shoulder Diameter | 5/8 in |
Shoulder Length | 2 1/2 in |
Drive Size | 5/16 in |
Head Diameter | 7/8 in |
Head Height | 3/8 in |
Thread Length | 3/4 in |
Screw Head Height | 3/8 in |
Screw Head Dia. | 0.853 to 0.875 |
Shoulder Length Tolerance | +/-0.005 in |
Shoulder Dia. | 5/8 in |
Shoulder Diameter Tolerance | -0.004 in to +0.0 in |
Minimum Thread Length | 3/4 in |
Dimensional Standards | ASME B18.3 |
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Alloy Steel, Finish Plain, System of Measurement Inch, Thread Size 1/2 In.-13, Minimum Thread Length 3/4 in, Shoulder Length 2 1/2 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 5/8 in, Shoulder Diameter Tolerance -0.004 in to +0.0 in, Pack Size Small Pack, Head Height 3/8 in, Head Diameter 7/8 in, Dimensional Standards ASME B18.3, Tensile Strength 140,000 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ultrasonic Insert, 1/4"-20, 19/64 in L, 0.363 in Insert Dia., 0.349 in Tapered End Dia., Brass (TH-420-SV-PK50)
- E-Z LOK Hex Drive Threaded Insert, #8-32 Int Thrd Sz, 0.39 in L, Zinc Alloy, 100 PK (900832-10)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 3 in, 18-8 Stainless Steel Pan Head Phillips Drive, 8 PK (77672)
- TITAN FASTENERS Class 8.8, Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L (AAW12090)
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 4-1/2 in Shoulder Lg, Alloy Steel (U07111.062.0450)
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 4-1/4 in Shoulder Lg, Alloy Steel (U07111.062.0425)
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 1-3/4 in Shoulder Lg, Alloy Steel (U07111.062.0175)
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 2 in Shoulder Lg, Alloy Steel (U07111.062.0200)
- ZORO SELECT Shoulder Screw, M12-1.75 Thr Sz, 18 mm Thr Lg, 35 mm Shoulder Lg, Alloy Steel, 5 PK (SBS012035-005P1)
- ZORO SELECT Precision Shoulder Screw, M3-0.50 Thr Sz, 4 mm Thr Lg, 5 mm Shoulder Lg, 18-8 Stainless Steel (MSB1-2)
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 1-3/4 in Shoulder Lg, Alloy Steel (U07111.075.0175)
- Zoro Select Shoulder Bolts