Shop All Shoulder Bolts
Zoro Select
Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 1/4 in Shoulder Lg, 316 Stainless Steel
Mfr # STR61658C04
Zoro # G1828403
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Shoulder Diameter 5/8 in
- Drive Size 5/16 in
- Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # STR61658C04
- Zoro # G1828403
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 1/2"-13 |
Shoulder Diameter | 5/8 in |
Shoulder Length | 1/4 in |
Drive Size | 5/16 in |
Head Diameter | 7/8 in |
Head Height | 3/8 in |
Thread Length | 3/4 in |
Shoulder Dia. | 5/8 in |
Shoulder Length Tolerance | +/-0.005 in |
Shoulder Diameter Tolerance | -0.004 in to +0.0 in |
Dimensional Standards | ANSI/ASME B18.3 |
Minimum Thread Length | 3/4 in |
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Hex, Material Stainless Steel, Material Grade/Class 316 H5, Finish Plain, System of Measurement Inch, Thread Size 1/2 In.-13, Minimum Thread Length 3/4 in, Shoulder Length 1/4 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 5/8 in, Shoulder Diameter Tolerance -0.004 in to +0.0 in, Pack Size Small Pack, Head Height 3/8 in, Head Diameter 7/8 in, Dimensional Standards ANSI/ASME B18.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #6, 3/4 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK (U51880.013.0075)
- ZORO SELECT 1/2x2 S.S.GROOVED CLEVIS (WWG-CLPGSRR-068)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (05165)
- PASLODE Collated Brad Nail, 2 in L, 18 ga, Galvanized, T-Head Head, 0 Degrees, 2000 PK (650215)
- ZORO SELECT Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 40 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.080.0040)
- ZORO SELECT Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 5/8 in Shoulder Lg, 18-8 Stainless Steel (4421)
- ZORO SELECT Precision Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 6 mm Shoulder Lg, 18-8 Stainless Steel (MSB2-28)
- ZORO SELECT Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 20 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.080.0020)
- ZORO SELECT Shoulder Screw, M5-0.80 Thr Sz, 9.5 mm Thr Lg, 50 mm Shoulder Lg, 18-8 Stainless Steel (STR601M6X50)
- ZORO SELECT Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 2 in Shoulder Lg, 18-8 Stainless Steel (STR60131C32)
- AMPG Shoulder Screw, 1/4"-28 Thr Sz, 11/64 Thr Lg, 5/8 in Shoulder Lg, Alloy Steel (STR70051F10-SHORT)
- Zoro Select Shoulder Bolts