Shop All Shoulder Bolts
Zoro Select
Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 1/2 in Shoulder Lg, 316 Stainless Steel
Mfr # STR61658C08
Zoro # G1828458
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Shoulder Diameter 5/8 in
- Drive Size 5/16 in
- Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # STR61658C08
- Zoro # G1828458
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 1/2"-13 |
Shoulder Diameter | 5/8 in |
Shoulder Length | 1/2 in |
Drive Size | 5/16 in |
Head Diameter | 7/8 in |
Head Height | 3/8 in |
Thread Length | 3/4 in |
Shoulder Dia. | 5/8 in |
Shoulder Length Tolerance | +/-0.005 in |
Shoulder Diameter Tolerance | -0.004 in to +0.0 in |
Minimum Thread Length | 3/4 in |
Dimensional Standards | ANSI/ASME B18.3 |
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Hex, Material Stainless Steel, Material Grade/Class 316 H5, Finish Plain, System of Measurement Inch, Thread Size 1/2 In.-13, Minimum Thread Length 3/4 in, Shoulder Length 1/2 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 5/8 in, Shoulder Diameter Tolerance -0.004 in to +0.0 in, Pack Size Small Pack, Head Height 3/8 in, Head Diameter 7/8 in, Dimensional Standards ANSI/ASME B18.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Rod End Bolt, 3/8"-24 Shank Thread (ZEB116-BLACK)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 7/32 in Shaft Dia, 50 PK (U36000.021.0001)
- ZORO SELECT Oversized Key Stock, 36 in L, 9/16 in W, 9/16 in H, Carbon Steel (WWG350562056236)
- ZORO SELECT Sheet Metal Screw, #6 x 1/2 in, Zinc Plated Steel K-Lath Head Phillips Drive, 100 PK (U26456.013.0050)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 2 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0200)
- ZORO SELECT Self-Locking Shoulder Screws, #10-24 Thr Sz, 3/8 in Thr Lg, 1/2 in Shoulder Lg, Alloy Steel, 5 PK (1EB41)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel, 5 PK (U51044.025.0050)
- ZORO SELECT Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 1-1/4 in Shoulder Lg, 18-8 Stainless Steel (4324)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 1-1/4 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMK2)
- ZORO SELECT Self-Locking Precision Shoulder Screw, #4-40 Thr Sz, 5/32 in Thr Lg, 1/8 in Shoulder Lg, 5 PK (PAT4410)
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 2 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMT2)
- Zoro Select Shoulder Bolts