Shop All Shoulder Bolts
Zoro Select
Shoulder Screw, #10-32 Thr Sz, 1/4 in Thr Lg, 3/8 in Shoulder Lg, 316 Stainless Steel
Mfr # STR40214C06H
Zoro # G2459628
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Torx Drive
- System of Measurement Inch
- Thread Size #10-32
- Shoulder Diameter 1/4 in
- Drive Size 3/16 in
- Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # STR40214C06H
- Zoro # G2459628
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | #10-32 |
Shoulder Diameter | 1/4 in |
Shoulder Length | 3/8 in |
Drive Size | 3/16 in |
Head Diameter | 3/8 in |
Head Height | 1/8 in |
Thread Length | 1/4 in |
Shoulder Dia. | 1/4 in |
Shoulder Length Tolerance | Precision (+.002/-0) |
Shoulder Diameter Tolerance | -0.001 in to +0.0 in |
Minimum Thread Length | 1/4 in |
Dimensional Standards | AMPG 2012 ZS.07 |
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Low-Profile Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 316, Finish Plain, System of Measurement Inch, Thread Size #10-32, Minimum Thread Length 1/4 in, Shoulder Length 3/8 in, Shoulder Length Tolerance -0.0 in to +0.002 in, Shoulder Diameter 1/4 in, Shoulder Diameter Tolerance -0.001 in to +0.0 in, Pack Size Small Pack, Head Height 1/8 in, Head Diameter 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, #6-32, Plain 18-8 Stainless Steel (3532-6GK)
- MIDWEST FASTENER Screw Anchor, 1-1/4" L, Nylon (12615)
- TAMPER-PRUF SCREWS 1 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 100 PK (151310)
- MIDWEST FASTENER Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 100 PK (00257)
- ZORO SELECT Tamper-Resistant Shoulder Screw, #10-24 Thr Sz, 7/8 in Thr Lg, 1/4 in Shoulder Lg (5MA48)
- ZORO SELECT Precision Shoulder Screw, #10-32 Thr Sz, 1/4 in Thr Lg, 3/16 in Shoulder Lg, 18-8 Stainless Steel (4727)
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 1-1/4 in Shoulder Lg, Alloy Steel, 5 PK (U07111.062.0125)
- ZORO SELECT Shoulder Screw, M5-0.80 Thr Sz, 6 mm Thr Lg, 5 mm Shoulder Lg, 316 Stainless Steel (STR402M6X5HUL)
- ZORO SELECT Precision Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 5/8 in Shoulder Lg, 18-8 Stainless Steel (U51044.031.0062)
- ZORO SELECT Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 3/16 in Shoulder Lg, 18-8 Stainless Steel (4316)
- ILC Replacement Ezgo / Cushman / Textron Shoulder Bolt-70582g01 Electric TXT Fleet 2016 Golf Cart (SHOULDER BOLT-70582G01 FOR ELECTRIC TXT FLEET 201)
- Zoro Select Shoulder Bolts