Shop All Shoulder Bolts
Zoro Select
Shoulder Screw, #10-32 Thr Sz, 1/4 in Thr Lg, 3/8 in Shoulder Lg, 316 Stainless Steel
Mfr # STR40214C06
Zoro # G2459147
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Slotted Drive
- System of Measurement Inch
- Thread Size #10-32
- Shoulder Diameter 1/4 in
- Material 316 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # STR40214C06
- Zoro # G2459147
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | #10-32 |
Shoulder Diameter | 1/4 in |
Shoulder Length | 3/8 in |
Head Diameter | 3/8 in |
Head Height | 1/8 in |
Thread Length | 1/4 in |
Shoulder Dia. | 1/4 in |
Shoulder Length Tolerance | Precision (+.002/-0) |
Shoulder Diameter Tolerance | -0.001 in to +0.0 in |
Minimum Thread Length | 1/4 in |
Dimensional Standards | AMPG 2013 ZS.07 |
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Low-Profile Standard, Drive Type Slotted, Material Stainless Steel, Material Grade/Class 316, Finish Plain, System of Measurement Inch, Thread Size #10-32, Minimum Thread Length 1/4 in, Shoulder Length 3/8 in, Shoulder Length Tolerance -0.0 in to +0.002 in, Shoulder Diameter 1/4 in, Shoulder Diameter Tolerance -0.001 in to +0.0 in, Pack Size Small Pack, Head Height 1/8 in, Head Diameter 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin, Stainless Steel A4, 4mm dia., PK10 (M55580.040.0016)
- METRIC BLUE M8-1.25 Socket Head Cap Screw, Metric Blue Steel, 35 mm Length, 25 PK (UST176255)
- ZORO SELECT Clevis Pin, Zinc, 0.500x2 1/2 L, PK5 (WWGCLPZBP074)
- MIDWEST FASTENER Screw Anchor, 2-1/2" L, Vinyl, 100 PK (07380)
- ZORO SELECT Self-Locking Shoulder Screws, #10-24 Thr Sz, 3/8 in Thr Lg, 1 in Shoulder Lg, Alloy Steel, 5 PK (1EB44)
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 3-3/4 in Shoulder Lg, Alloy Steel (U07111.075.0375)
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 1-1/2 in Shoulder Lg, Alloy Steel (U07111.075.0150)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 1-1/2 in Shoulder Lg, 316 Stainless Steel, 2 PK (2DNC7)
- ZORO SELECT Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 8 mm Shoulder Lg, 18-8 Stainless Steel (STR401M10X8)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 2 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMH7)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 1/2 in Shoulder Lg, Alloy Steel, 25 PK (SBIA0250050USA-025BX)
- Zoro Select Shoulder Bolts