Shop All Shoulder Bolts
Zoro Select
Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 5/8 in Shoulder Lg, Alloy Steel, 25 PK
Mfr # U07111.025.0062
Zoro # G2639323
original price:
$9.92
13% off
new price: $8.55
/pk 25, $0.34/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Inch
- Thread Size #10-24
- Shoulder Diameter 1/4 in
- Shoulder Length 5/8 in
- Drive Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U07111.025.0062
- Zoro # G2639323
- Country of Origin Multiple
- Category Shoulder Bolts
Dimensions
Thread Size | #10-24 |
Shoulder Diameter | 1/4 in |
Shoulder Length | 5/8 in |
Drive Size | 1/8 in |
Head Diameter | 3/8 in |
Head Height | 3/16 in |
Thread Length | 3/8 in |
Shoulder Dia. | 1/4 in |
Shoulder Length Tolerance | +/-0.005 in |
Screw Head Dia. | 0.357 to 0.375 |
Screw Head Height | 3/16 in |
Shoulder Diameter Tolerance | -0.004 in to +0.0 in |
Dimensional Standards | ASME B18.3 |
Minimum Thread Length | 3/8 in |
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Alloy Steel, Finish Plain, System of Measurement Inch, Thread Size #10-24, Minimum Thread Length 3/8 in, Shoulder Length 5/8 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 1/4 in, Shoulder Diameter Tolerance -0.004 in to +0.0 in, Pack Size Small Pack, Head Height 3/16 in, Head Diameter 3/8 in, Dimensional Standards ASME B18.3, Tensile Strength 140,000 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 1/4"-20, Steel, Not Graded, Black Oxide, 7/32 in Ht, 100 PK (HNI2025LH-100BX)
- ZORO SELECT Taper Pin, #4, PK50 (WWG-TP080)
- ZORO SELECT Binding Barrel, #8-32, 3/8 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 50 PK (5MA56)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 75 mm Length, 100 PK (SC2210075-100P)
- ZORO SELECT Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel (4420)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 1-1/2 in Shoulder Lg, Alloy Steel, 10 PK (U07111.037.0150)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 1-1/2 in Shoulder Lg, Alloy Steel, 25 PK (SBIA0370150USA-025BX)
- ZORO SELECT Shoulder Screw, #6-32 Thr Sz, 3/16 in Thr Lg, 5/16 in Shoulder Lg, 316 Stainless Steel, 4 PK (2DMZ3)
- ZORO SELECT Shoulder Screw, M10-1.50 Thr Sz, 16 mm Thr Lg, 40 mm Shoulder Lg, 18-8 Stainless Steel, 2 PK (M51044.120.0040)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 2 1/2 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0250)
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, 3/4" Thr Sz, 7 in Thr Lg, 7 in Shoulder Lg, Steel (A0460480700)
- Zoro Select Shoulder Bolts