Shop All Shoulder Bolts
Zoro Select
Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 3/4 in Shoulder Lg, Alloy Steel, 25 PK
Mfr # U07111.025.0075
Zoro # G3046802
original price:
$9.35
14% off
new price: $7.99
/pk 25, $0.32/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Inch
- Thread Size #10-24
- Shoulder Diameter 1/4 in
- Shoulder Length 3/4 in
- Drive Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U07111.025.0075
- Zoro # G3046802
- Country of Origin Multiple
- Category Shoulder Bolts
Dimensions
Thread Size | #10-24 |
Shoulder Diameter | 1/4 in |
Shoulder Length | 3/4 in |
Drive Size | 1/8 in |
Head Diameter | 3/8 in |
Head Height | 3/16 in |
Thread Length | 3/8 in |
Shoulder Dia. | 1/4 in |
Screw Head Height | 3/16 in |
Screw Head Dia. | 0.357 to 0.375 |
Shoulder Length Tolerance | +/-0.005 in |
Shoulder Diameter Tolerance | -0.004 in to +0.0 in |
Dimensional Standards | ASME B18.3 |
Minimum Thread Length | 3/8 in |
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Alloy Steel, Finish Plain, System of Measurement Inch, Thread Size #10-24, Minimum Thread Length 3/8 in, Shoulder Length 3/4 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 1/4 in, Shoulder Diameter Tolerance -0.004 in to +0.0 in, Pack Size Small Pack, Head Height 3/16 in, Head Diameter 3/8 in, Dimensional Standards ASME B18.3, Tensile Strength 140,000 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT L-Hook, 3/8"-16, 6" L, Carbon Steel Hot Dipped Galvanized (45112)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 100 PK (U38160.025.0008)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK (U01010.075.0400)
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/8"-11, 4 in Shank, 1-3/8 in ID, Steel, Zinc Plated (K2027-4-ZN)
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 4-1/2 in Shoulder Lg, Alloy Steel (U07111.062.0450)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 3/4 in Thr Lg, 1-7/8 in Shoulder Lg, Steel, 2 PK (Z0717)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 3/8 in Thr Lg, 1/4 in Shoulder Lg, 18-8 Stainless Steel (STR40151C04H)
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 1-1/2 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMV3)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 1-1/2 in Shoulder Lg, Alloy Steel, 25 PK (SBIA0370150USA-025BX)
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 3-1/2 in Shoulder Lg, Alloy Steel (U07111.075.0350)
- ZORO SELECT Shoulder Screw, M16-2.00 Thr Sz, 22 mm Thr Lg, 60 mm Shoulder Lg, 316 Stainless Steel (STR602M20X60)
- Zoro Select Shoulder Bolts