Shop All Screw-In Hooks
Zoro Select
Shoulder Hook, Length 1/2 In, PK20
Mfr # 1WBK5
Zoro # G0327476
original price:
$0.96
64% off
new price: $0.34
/pk 20, $0.02/ea
$0.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Screw In
- Points Per Hook 1
- Basic Hook Material Steel
- Points per Hook 1
- Number of Hooks 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WBK5
- Zoro # G0327476
- UPC # 190735416136
- Country of Origin Taiwan, Province of China
- Category Screw-In Hooks
Dimensions
Hook Base Width | 1/4 in |
Hook Height | 1/4 in |
Thread Length | 1/2 in |
Overall Length | 3/4 in |
Length | 53/64" |
Width | 1/3" |
Details
Hook Item | Single Point Hook |
Fastening Method | Screw In |
Points Per Hook | 1 |
Basic Hook Material | Steel |
Points per Hook | 1 |
Number of Hooks | 1 |
Hook Finish | Brass |
Projection | 1/2 in |
Weight | 1.3 |
Hardware | Not included |
Mounting | Screw-In |
Material | Steel |
Item | Shoulder Hook |
Hook Type | Utility |
Finish | Brass |
Shop By | Closeouts |
Description
Single Point Hook, Fastening Method Screw In, Points per Hook 1, Number of Hooks 1, Basic Hook Material Steel, Hook Finish Brass, Hook Height 1/4 in, Hook Base Width 1/4 in, Projection 1/2 in, Weight 1.3, Thread Length 1/2 in, Mounting Screw-In, Overall Length 3/4 in, Package Quantity 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARP General Purpose Flush Access Door, DSC-214M Stud Prime 30 x 22 (MP3022S)
- ZORO SELECT Gasket, Ring, 1/2 In, Virgin PTFE, White, Thickness: 1/16" (D004150R202027)
- ZORO SELECT Alnico 5 Horseshoe Magnet, 13 lb. Pull (6XY53)
- PEMKO 411ARL30 30" Full Mortise Automatic Door Bottom with Sponge Neoprene Mill Aluminum (411ARL30)
- ZORO SELECT Tool Hook, Vinyl, 5/16 in. H (49GV51)
- ZORO SELECT Eye Hook, Steel, Length 2 In, PK20 (1WBE1)
- ZORO SELECT Ceiling Hook, Zinc, Length 3 1/4 In, PK20 (1WBN5)
- ZORO SELECT Shoulder Hook, Length 1 In, PK20 (1WBK7)
- ZORO SELECT Square Bend Hook, Length 1 1/2 In, PK20 (1WBL4)
- ZORO SELECT Shoulder Hook, Brass, Length 3/4 In, PK20 (1WBK6)
- X1 TOOLS 1-5/8 Hook Screw 18 Screws by X1 Tools (X1E-CON-SCR-HOO-2010x18)
- Zoro Select Screw-In Hooks