Shop All Screw-In Hooks
Zoro Select
Shoulder Hook, Length 1 In, PK20
Mfr # 1WBK7
Zoro # G0242356
product price: $0.46
/pk 20, $0.02/ea
$0.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Screw In
- Points Per Hook 1
- Basic Hook Material Steel
- Points per Hook 1
- Number of Hooks 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WBK7
- Zoro # G0242356
- UPC # 190735416150
- Country of Origin Taiwan, Province of China
- Category Screw-In Hooks
Dimensions
Hook Base Width | 1/2 in |
Hook Height | 1/2 in |
Thread Length | 1/2 in |
Overall Length | 1 3/8 in |
Length | 1-27/64" |
Width | 1/2" |
Details
Hook Item | Single Point Hook |
Fastening Method | Screw In |
Points Per Hook | 1 |
Basic Hook Material | Steel |
Points per Hook | 1 |
Number of Hooks | 1 |
Hook Finish | Brass |
Projection | 1 in |
Weight | 1.8 |
Hardware | Not included |
Mounting | Screw-In |
Finish | Brass |
Material | Steel |
Hook Type | Utility |
Item | Shoulder Hook |
Shop By | Closeouts |
Description
Single Point Hook, Fastening Method Screw In, Points per Hook 1, Number of Hooks 1, Basic Hook Material Steel, Hook Finish Brass, Hook Height 1/2 in, Hook Base Width 1/2 in, Projection 1 in, Weight 1.8, Thread Length 1/2 in, Mounting Screw-In, Overall Length 1 3/8 in, Package Quantity 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 133, Viton, 0.1 In., PK10 (U38875.009.0181)
- AMERICAN GARAGE DOOR SUPPLY Nite Latch (LDC10)
- SCHLAGE Lever Lockset, Mechanical, Storeroom, Grd.2 (S80PD SAT 626)
- WRS Caldwell Series 200 Aluma-Tilt Spiral Window Balance - 35" White (01-20035W)
- ZORO SELECT Tool Hook, Vinyl, 2-1/4 in. H (49GV53)
- ZORO SELECT Eye Hook, Steel, Length 2 In, PK20 (1WBE1)
- ZORO SELECT Shoulder Hook, Length 1 1/2 In, PK20 (1WBK9)
- ZORO SELECT Cup, Type Hook, Brass, Length 1 In, PK20 (1WBJ6)
- ZORO SELECT Ceiling Hook, Zinc, Length 3 3/4 In, PK20 (1WBN4)
- ZORO SELECT Ceiling Hook, Zinc, Length 1 1/4 In, PK20 (1WBN9)
- PROSOURCE Safety Hooks White 7/8In (PH-122238-PS)
- Zoro Select Screw-In Hooks