Shop All Screw-In Hooks
Zoro Select
Shoulder Hook, Length 1 1/2 In, PK20
Mfr # 1WBK9
Zoro # G0454562
original price:
$2.49
12% off
new price: $2.19
/pk 20, $0.11/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Screw In
- Points Per Hook 1
- Number of Hooks 1
- Basic Hook Material Steel
- Hook Finish Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WBK9
- Zoro # G0454562
- UPC # 190735416174
- Country of Origin Taiwan, Province of China
- Category Screw-In Hooks
Dimensions
Hook Height | 5/8 in |
Hook Base Width | 5/8 in |
Thread Length | 1/2 in |
Overall Length | 2 1/8 in |
Length | 2-5/32" |
Width | 2/3" |
Details
Hook Item | Single Point Hook |
Fastening Method | Screw In |
Points Per Hook | 1 |
Number of Hooks | 1 |
Basic Hook Material | Steel |
Hook Finish | Brass |
Points per Hook | 1 |
Projection | 1 1/2 in |
Weight | 4.4 |
Hardware | Not included |
Mounting | Screw-In |
Material | Steel |
Hook Type | Utility |
Finish | Brass |
Item | Shoulder Hook |
Description
Single Point Hook, Fastening Method Screw In, Points per Hook 1, Number of Hooks 1, Basic Hook Material Steel, Hook Finish Brass, Hook Height 5/8 in, Hook Base Width 5/8 in, Projection 1 1/2 in, Weight 4.4, Thread Length 1/2 in, Mounting Screw-In, Overall Length 2 1/8 in, Package Quantity 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Drive In Ball Catch, Steel (DBC10)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 30 (AF042-044)
- CORBIN RUSSWIN 6-Pin Keyblank, D4 Keyway, Coined Logo Only, 50 Pack (D4-6PIN-10 (50PK))
- ABLOY Padlock, Keyed Different, Partially Hidden Shackle, Rectangular Brass Body, Hardened Steel Shackle (PL362B-KD)
- ZORO SELECT Cup, Type Hook, Brass, Length 7/8 In, PK20 (1WBJ3)
- ZORO SELECT Cup, Type Hook, Brass, Length 3/4 In, PK20 (1WBH9)
- ZORO SELECT Cup, Type Hook, Length 1 1/4 In, PK20 (1WBJ9)
- ZORO SELECT Ceiling Hook, Zinc, Length 1 1/4 In, PK20 (1WBN9)
- ZORO SELECT Square Bend Hook, Length 1 1/2 In, PK20 (1WBL4)
- ZORO SELECT Screw In Hook, Red Vinyl, 2 1/2 In, PK10 (4ERW8)
- SUGATSUNE Load Rated Hook, 304 SS, 1-7/32 In, PK10 (4CRX9)
- Zoro Select Screw-In Hooks