Shop All Lab Carboys & Jugs
Zoro Select
Short Stem Funnel, 85 mm, PK12
Mfr # 3MKW6
Zoro # G4725296
product price: $21.35
/pk 12, $1.78/ea
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Bottles, Flasks
- Labware Clarity Transparent
- Finish Uncoated
- Color White
- Stem Length - Metric 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3MKW6
- Zoro # G4725296
- Country of Origin India
- Category Lab Carboys & Jugs
Dimensions
Stem Length - Metric | 30 mm |
Stem Length | 30mm |
Labware Height - Metric | 100 mm |
Labware Height - English | 3.93 in |
Stem Length - English | 1.18 in |
Funnel Top Inside Diameter - Metric | 85 mm |
Funnel Maximum Outside Diameter - Metric | 85 mm |
Overall Height - Metric | 100 mm |
Stem Outside Diameter - Metric | 11 mm |
Description
Short-Stem Funnel, Basic Material Plastic, Funnel Top Inside Diameter - Metric 85 mm, Capacity - English 3.38 fl oz, Laboratory Funnel Type Weighing, Body Material Polypropylene, Funnel Material Polypropylene, Autoclavable Yes, Body Color White, USP Specification Not Applicable, Product Type Funnel, For Use With Bottles, Flasks, Stem Length - Metric 30 mm, Capacity - Metric 100 mL, Stem Outside Diameter - Metric 11 mm, Funnel Maximum Outside Diameter - Metric 85 mm, Includes Closure No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH MANUFACTURING Sieve, #100, S/S, 8 In, Full Ht (100SS8F)
- AMSCOPE Articulating Stand with Clamp for Stereo Microscopes (ASC-NF)
- OPTIMA SCALES Optima Scales OPH-T502 Precision Electronic Balance - 500g x 0.01g (OPH-T502)
- SYNTHWARE FUNNEL, SEPARATORY, 24/40, 2mm PTFE STOPCOCK, GLASS STOPPER, 125mL. (F454125A)
- ZORO SELECT Jerrican, 10L/2.5 gal. Capacity, HDPE (H10936-0000)
- ZORO SELECT Jug, 0.5 Gallon, Closure Size 38Mm, PK24 (3UDF9)
- ZORO SELECT Utility Funnel, 52 mm ID, PK100 (3KWP8)
- ZORO SELECT Space-Saver Jug, 1 Gallon, (3UDG6)
- ZORO SELECT Bottle, F-Style, 16 oz., HDPE (HF16W-33)
- ZORO SELECT Jug, 5 gal. (H11850-0000)
- LAB SAFETY SUPPLY Square Bottle, Wide Mouth Bottle, 1.05 gal (49H023)
- Zoro Select Labware