Shop All Lab Carboys & Jugs
Zoro Select
Short Stem Funnel, 65 mm, PK12
Mfr # 3MKW9
Zoro # G4027694
original price:
$22.06
10% off
new price: $19.85
/pk 12, $1.65/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - English 1.2 oz
- Funnel Top ID 65 mm
- Stem OD - English 0.39 in
- Autoclavable No
- Stem Length 20mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3MKW9
- Zoro # G4027694
- Country of Origin India
- Category Lab Carboys & Jugs
Dimensions
Stem Length | 20mm |
Labware Height - Metric | 70 mm |
Stem Length - English | 0.79 in |
Labware Height - English | 2.75 in |
Stem Length - Metric | 20 mm |
Funnel Maximum Outside Diameter - Metric | 65 mm |
Funnel Top Inside Diameter - Metric | 65 mm |
Stem Outside Diameter - Metric | 10 mm |
Overall Height - Metric | 70 mm |
Description
Short-Stem Funnel, Basic Material Plastic, Funnel Top Inside Diameter - Metric 65 mm, Capacity - English 1.18 fl oz, Laboratory Funnel Type Weighing, Body Material Polypropylene, Funnel Material Polypropylene, Autoclavable No, Body Color White, USP Specification Not Applicable, Product Type Funnel, For Use With Bottles, Flasks, Stem Length - Metric 20 mm, Capacity - Metric 35 mL, Stem Outside Diameter - Metric 10 mm, Funnel Maximum Outside Diameter - Metric 65 mm, Includes Closure No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Freeze Box, 64 Place, Cardboard (3094Y-1)
- RUBBERIFIC Splash Block Brown Rubberific (LRSBBN)
- DUNWELL TECH - DINO LITE Dino-Lite MS35B Table Top Versatile Stand (MS35B)
- OAKTON DO SOLUTION ELECTROLYTE OAKTON 50 (WD-35640-71)
- ZORO SELECT Bottle, F-Style, 1/2 gal., HDPE (HF64W-38)
- ZORO SELECT Carboy, Narrow Mouth, 50L, HDPE, Translucent (208605-0050)
- ZORO SELECT Carboy, 20 L, 535 mm H, Clear (7260020)
- ZORO SELECT Carboy, Narrow Mouth, 10L, HDPE, Translucent (208605-0010)
- ZORO SELECT Plastic Jug, 1gal., PK4 (222333)
- ZORO SELECT Carboy, 20 L, 390 mm H, Clear (7240020)
- DETECTAMET Detectable Scooping Jug, Green, 2L (535-S018-T101-P04)
- Zoro Select Lab Carboys & Jugs