Shop All Lab Carboys & Jugs
Zoro Select
Short Stem Funnel, 125 mm, PK12
Mfr # 3MKX3
Zoro # G3988467
product price: $26.19
/pk 12, $2.18/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stem Length 40mm
- Color White
- Funnel Material Polypropylene
- Includes Closure No
- Labware Capacity - English 10.1 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3MKX3
- Zoro # G3988467
- Country of Origin India
- Category Lab Carboys & Jugs
Dimensions
Stem Length | 40mm |
Labware Height - Metric | 150 mm |
Stem Length - English | 1.57 in |
Stem Length - Metric | 38 mm |
Labware Height - English | 5.9 in |
Stem Outside Diameter - Metric | 13 mm |
Overall Height - Metric | 150 mm |
Funnel Maximum Outside Diameter - Metric | 125 mm |
Funnel Top Inside Diameter - Metric | 125 mm |
Description
Short-Stem Funnel, Basic Material Plastic, Funnel Top Inside Diameter - Metric 125 mm, Capacity - English 10.14 fl oz, Laboratory Funnel Type Weighing, Body Material Polypropylene, Funnel Material Polypropylene, Autoclavable No, Body Color White, USP Specification Not Applicable, Product Type Funnel, For Use With Bottles, Flasks, Stem Length - Metric 38 mm, Capacity - Metric 300 mL, Stem Outside Diameter - Metric 13 mm, Funnel Maximum Outside Diameter - Metric 125 mm, Includes Closure No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCE INSTRUMENTS Handheld Refractometer, 0 to 10% Brix (PCE-010)
- HEATHROW SCIENTIFIC Dropper Bulb, Latex Rubber, 2ml, 12/PK (142823)
- QORPAK Bottle Wide Mouth Glass 16 Oz Amber, PK12 (GLA-00925)
- AQUAPHOENIX SCIENTIFIC Bromphenol Blue Indicator, 0.1 Prcnt, 60mL (BB4880-B)
- ZORO SELECT Jug, 5 gal. (H11850-0000)
- ZORO SELECT Short Stem Funnel, 85 mm, PK12 (3MKW6)
- ZORO SELECT Carboy, Narrow Mouth, 50L, HDPE, Translucent (208605-0050)
- ZORO SELECT Carboy Light Weight 5 Gal HDPE (405604)
- ZORO SELECT Carboy, 20 L, 535 mm H, Clear (7220020)
- ZORO SELECT Jerrican Carboy, 5 L, 335 mm H (0435-2050 and 0530-1000)
- CORNING PYREX Graduated Solution Carboy, 13.25 L (1596-13L)
- Zoro Select Labware