Shop All High Visibility Shirts & Sweatshirts
Zoro Select
Short Sleeve T-Shirt, Lime, 100 per. PET, M
Mfr # UHV302L M
Zoro # G4843483
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Pullover
- Color Orange/Yellow
- Material Polyester, DuPont(TM) PTFE fabric protector
- Fits Chest Size 38 in to 40 in
- Length 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UHV302L M
- Zoro # G4843483
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | M |
Fits Chest Size | 38 in to 40 in |
Length | 29 in |
Neck Size | 15 to 15-1/2 in |
Minimum Neck Size | 15 in |
Minimum Chest Size | 38 in |
Maximum Chest Size | 40 in |
Maximum Neck Size | 15.5 in |
Details
Closure Type | Pullover |
Item | Short Sleeve T-Shirt |
Color | Orange/Yellow |
Material | Polyester, DuPont(TM) PTFE fabric protector |
Standards | ANSI 107-2010 Class 3 |
Number of Outside Pockets | 1 |
Features | Teflon(R) Fabric Protector Forms a Molecular Barrier Around Each Fiber |
Gender | Men's |
ANSI Class | 3 |
ANSI Type | Class 3 |
Series | UHV302 |
Shirt Style | T-Shirt |
Water-Resistant | Yes |
Description
Short Sleeve T-Shirt, Gender Men's, ANSI Class 3, Shirt Style T-Shirt, Material Polyester, DuPont(TM) PTFE fabric protector, Number of Outside Pockets 1, Color Orange/Yellow, Size M, Standards ANSI 107-2010 Class 3, Maximum Chest Size 40 in, ANSI Type Class 3, Features Teflon(R) Fabric Protector Forms a Molecular Barrier Around Each Fiber, Length 29 in, Maximum Neck Size 15.5 in, Minimum Chest Size 38 in, Minimum Neck Size 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Do Not Enter Sign - Bilingual, ESC703AB (ESC703AB)
- CAT WORKWEAR Trademark Cap, One Size, Black (W01791-016)
- ZING Gate Valve Lockout, Fits Sz 2-1/2 to 5 (7104)
- GUARDIAN EQUIPMENT Carabiner Steel Auto Lock (01813-S/01837)
- RADIANS Radians ST11-3 Type R Class 3 Short Sleeve T-Shirt With Max-Dri(TM) (ST11-3POS-XL)
- ERB SAFETY T-Shirt, Class 2, Hi-Viz, Lime/Black, M (63307)
- OCCUNOMIX Medium Men's Sweatshirt, Yellow (LUX-SWTLH-YM)
- OCCUNOMIX Short Sleeve T-Shirt, Men, Class 2, Ylw, 2XL (LUX-SSETPBK-Y2X)
- VIKING Viking Safety Poly/Cotton LS T-Grn (6015G-XXXXL)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZOS-XL)
- OCCUNOMIX Long Sleeve T-Shirt, S, Orange, Polyester (LUX-LST2BX-OS)
- Zoro Select High Visibility Clothing