Shop All Carbon Steel Pipe Fittings
Zoro Select
Short Radius Elbow, Carbon Steel, 2932 psi
Mfr # 013-032-000
Zoro # G7900322
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape 90 Degree Short Radius Elbow
- Fitting Schedule/Class Class XS
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 013-032-000
- Zoro # G7900322
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3-1/2" |
Pipe Size (Fittings) | 3-1/2" |
Pipe Size | 3 1/2 in |
Fitting Side B Nominal Pipe Size | 3 1/2 in |
Fitting Side A Nominal Pipe Size | 3 1/2 in |
Fitting Pipe Size | 3 1/2 in x 3 1/2 in |
Description
90 Degrees Short Radius Elbow, Carbon Steel, Class Class XS, 3 1/2 in, Butt Weld, 3 1/2 in, Butt Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROLAIR Type 100HR Air Pressure Regulator (110-CC)
- THRIFCO PLUMBING 1-1/2 Inch Rubber Slip Joint Washer, 4/pack (4400530)
- ZORO SELECT 1/2" MBSPT x MNPT x 1-1/2" TBE Red Brass Pipe Nipple Sch 40 (463-015BSNP)
- ZORO SELECT PVC, Stainless Steel Transition Adapter, FNPT x SPG, 3/4 in Pipe Size (878-007SS)
- ZORO SELECT Lap Joint, Carbon Steel, 285 psi (151-080-000)
- ZORO SELECT Square Pipe Plug, Carbon Steel, MNPT (5RLF6)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 1659 psi (010-050-000)
- ZORO SELECT Tee, Carbon Steel, 150, 1/2-14, FNPT, PK5 (5RLK6)
- ZORO SELECT Pipe Elbow, Carbon Steel, 9/16-18, JIC, PK2 (5RLL0)
- ZORO SELECT Concentric Reducer, Carbon Steel, 2360 psi (090-020-010)
- ZORO SELECT Elbow 45 deg, Low Temp Steel, FNPT, 1in. (2000300371)
- Zoro Select Fittings