Shop All Carbon Steel Pipe Fittings
Zoro Select
Short Radius Elbow, Carbon Steel, 2583 psi
Mfr # 012-022-000
Zoro # G8064987
product price: $65.59
/ea
$65.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape 90 Degree Short Radius Elbow
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class STD
- Pipe Size - Pipe Fitting 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 012-022-000
- Zoro # G8064987
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" |
Pipe Size (Fittings) | 2-1/2" |
Pipe Size | 2 1/2 in |
Fitting Side A Nominal Pipe Size | 2 1/2 in |
Fitting Pipe Size | 2 1/2 in x 2 1/2 in |
Fitting Side B Nominal Pipe Size | 2 1/2 in |
Description
90 Degrees Short Radius Elbow, Carbon Steel, Class Class STD, 2 1/2 in, Butt Weld, 2 1/2 in, Butt Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Male Elbow, 8mm Tube Size, Nylon, Black, 10 PK (3113 08 13)
- KOHLER Strive 24" X 18-1/4" X 9-5/16" Under- (5286-NA)
- EVERFLOW Slip Joint Waste Bend for Tubular Drain Applications, 22GA Brass 1-1/2"x6" (2196)
- BANJO 2", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS200-30)
- ZORO SELECT Run Tee, Carbon Steel, 1-1/16-12, JIC, PK2 (5RLN4)
- ZORO SELECT Lateral, 45 deg., 1-1/2 in., NPT (3000300601)
- ZORO SELECT Carbon Steel 150 Slip-On Pipe Flange, 1" Pipe Size (BULK-PF-161)
- ZORO SELECT Concentric Reducer, Carbon Steel, 1506 psi (090-060-040)
- ZORO SELECT Elbow, 90 Deg, Carbon Steel, 150, MNPT, PK5 (5RLG4)
- ZORO SELECT Eccentric Reducer, Carbon Steel, 2374 psi (093-060-020)
- SMITH-COOPER Thrd Cap, Forged, 3000, 3" (4308000020)
- Zoro Select Fittings