Shop All Carbon Steel Pipe Fittings
Zoro Select
Short Radius Elbow, Carbon Steel, 2041 psi
Mfr # 012-032-000
Zoro # G8227387
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape 90 Degree Short Radius Elbow
- Fitting Schedule/Class Class STD
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 012-032-000
- Zoro # G8227387
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3-1/2" |
Pipe Size (Fittings) | 3-1/2" |
Pipe Size | 3 1/2 in |
Fitting Side A Nominal Pipe Size | 3 1/2 in |
Fitting Side B Nominal Pipe Size | 3 1/2 in |
Fitting Pipe Size | 3 1/2 in x 3 1/2 in |
Description
90 Degrees Short Radius Elbow, Carbon Steel, Class Class STD, 3 1/2 in, Butt Weld, 3 1/2 in, Butt Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Refill condensate neutralizer (809000114)
- LEGEND VALVE 2-1/2" X 4" BRASS NIPPLE (311-186)
- KOHLER Revel 5/16 Bath Door, 55-1/2 X 59-5/8 (707001-D3-BNK)
- ZORO SELECT Reducing Bushing, 10 x 6 in, Schedule 40 (437626)
- ZORO SELECT Street Elbow, 90 D, Carbon Steel, MNPT, PK5 (5RLG9)
- ZORO SELECT Steel Adaptor 3/8X1/4 In, 150, PK5 (5RLC3)
- ZORO SELECT Socket Weld Raise Face, Carbn Stl, 285 psi (160-040-000)
- ZORO SELECT Reducing Tee, Carbon Steel, 1506 psi (052-060-030)
- ZORO SELECT Slip On Raise Face, Carbon Steel, 285 psi (110-060-000)
- ZORO SELECT Carbon Steel 150 Butt Weld Pipe Flange, 3" Pipe Size (BULK-PF-181)
- ZORO SELECT Carbon Steel 150 Blind Cap Pipe Flange, 1-1/2" Pipe Size (BULK-PF-211)
- Zoro Select Fittings