Shop All Carbon Steel Pipe Fittings
Zoro Select
Short Radius Elbow, Carbon Steel, 1895 psi
Mfr # 012-040-000
Zoro # G7982335
product price: $99.25
/ea
Free Shipping & Returns
$99.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape 90 Degree Short Radius Elbow
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class STD
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 012-040-000
- Zoro # G7982335
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Pipe Size (Fittings) | 4" |
Pipe Size | 4 in |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Pipe Size | 4 in x 4 in |
Description
90 Degrees Short Radius Elbow, Carbon Steel, Class Class STD, 4 in, Butt Weld, 4 in, Butt Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Flange Kit Cr1010A Cp 1-1/2 Spud Flange Kit (3332002)
- BECK 3/4" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331019604)
- OATEY 34COP Bell PipeHanger (33692)
- B & K HVY DTY GRATE SQ 12"" GRN (1212)
- ZORO SELECT Straight Tee, Carbon Steel, 1895 psi (050-040-000)
- ZORO SELECT Weldneck Raise Face, Carbon Steel, 285 psi (120-032-000)
- ZORO SELECT Concentric Reducer, Carbon Steel, 5258 psi (091-010-003)
- ZORO SELECT Eccentric Reducer, Carbon Steel, 1506 psi (092-060-040)
- ZORO SELECT Carbon Steel 150 Threaded Pipe Flange, 1" Pipe Size (BULK-PF-273)
- ZORO SELECT Elbow 90 deg, Low Temp Steel, FSW, 2in. (4001300171)
- PARKER Reducer, 1-1/4 x 1 In, BSPP (RI11/4EDX1CF)
- Zoro Select Fittings