Shop All Carbon Steel Pipe Fittings
Zoro Select
Short Radius Elbow, Carbon Steel, 1659 psi
Mfr # 012-050-000
Zoro # G8038651
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape 90 Degree Short Radius Elbow
- Fitting Schedule/Class Class STD
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 012-050-000
- Zoro # G8038651
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 5" |
Pipe Size (Fittings) | 5" |
Pipe Size | 5 in |
Fitting Side A Nominal Pipe Size | 5 in |
Fitting Pipe Size | 5 in x 5 in |
Fitting Side B Nominal Pipe Size | 5 in |
Description
90 Degrees Short Radius Elbow, Carbon Steel, Class Class STD, 5 in, Butt Weld, 5 in, Butt Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS KTQLL2 Executive Toilet Tank Lever, Polished Brass (KTQLL2)
- MILWAUKEE VALVE Angle Globe Valve, Class 300, 1/4 In. (582 1/4)
- ZORO SELECT Rod Hanger Plate, 4 In, Malleable Iron (22FP85)
- APOLLO VALVES Adapter Pex 1/2In Brass Male (APXMA1212)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 2360 psi (010-020-000)
- ZORO SELECT Weldneck Raise Face, Carbon Steel, 285 psi (120-020-000)
- ZORO SELECT Hex Nipple, 1-1/2In, PK2 (5RLC1)
- ZORO SELECT Steel Adaptor 1/2X3/8 In (5RLC6)
- ZORO SELECT Reducing Tee, Carbon Steel, 3422 psi (053-020-012)
- ZORO SELECT Carbon Steel 150 Slip-On Pipe Flange, 2" Pipe Size (BULK-PF-164)
- SMITH-COOPER Thrd Tee, Forged, 3000, 1-1/4" (4308002462)
- Zoro Select Carbon Steel Pipe Fittings