Shop All Carbon Steel Pipe Fittings
Zoro Select
Short Radius Elbow, Carbon Steel, 1324 psi
Mfr # 012-080-000
Zoro # G8343562
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape 90 Degree Short Radius Elbow
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class STD
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 012-080-000
- Zoro # G8343562
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 8" |
Pipe Size (Fittings) | 8" |
Pipe Size | 8 in |
Fitting Pipe Size | 8 in x 8 in |
Fitting Side A Nominal Pipe Size | 8 in |
Fitting Side B Nominal Pipe Size | 8 in |
Description
90 Degrees Short Radius Elbow, Carbon Steel, Class Class STD, 8 in, Butt Weld, 8 in, Butt Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Needle Valve, Angled, 3/8 In., Compression (NV104C-6-4)
- ZURN Xt Thermal Expansion Tank (XT-18)
- ZORO SELECT PVC Coupling, Hub, 1-1/2 in Pipe Size (1WKH2)
- KOHLER Screw 10-24 X 2.63 (88093-BN)
- ZORO SELECT Concentric Reducer, Carbon Steel, 2751 psi (091-040-020)
- ZORO SELECT Concentric Reducer, Carbon Steel, 3422 psi (091-020-010)
- ZORO SELECT Blind Raise Face, Carbon Steel, 740 psi (330-030-000)
- ZORO SELECT Elbow 45 deg, Low Temp Steel, FNPT, 1in. (2000300371)
- ZORO SELECT Pipe Elbow, Carbon Steel, 150, FNPT, PK5 (5RLJ2)
- ZORO SELECT Carbon Steel 150 Slip-On Pipe Flange, 1-1/2" Pipe Size (BULK-PF-163)
- PARKER Pipe Nipple, Steel, 3/4" Pipe Size, MNPTF (3/4 FF-S)
- Zoro Select Carbon Steel Pipe Fittings