Shop All Lag Shield Anchors
Zoro Select
Short Lag Shield, 1" L, Alloy Steel Zinc Plated, 100 PK
Mfr # 1016AL
Zoro # G7574246
product price: $58.45
/pk 100, $0.58/ea
$58.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Bolt Type Anchor Bolt
- Overall Length 1"
- Material Alloy Steel
- Finish Zinc Plated
- Thread Size #10 to #14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1016AL
- Zoro # G7574246
- Country of Origin Mexico
- Category Lag Shield Anchors
Dimensions
Overall Length | 1" |
Thread Size | #10 to #14 |
Details
Item | Short Lag Shield |
Anchor Bolt Type | Anchor Bolt |
Material | Alloy Steel |
Finish | Zinc Plated |
Description
10-14X1 Lead Alloy Anchor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1/4"-20 x 3/4 in Tri-Groove Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 50 PK (#0195)
- MIDWEST FASTENER Nylon Insert Lock Nut, 7/16"-20, Steel, Grade 8, Yellow Zinc, 25 PK (51869)
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/8"-11, 3 in Shank, 1-3/8 in ID, Steel, Plain (K2027-3)
- FREEMAN Collated Finishing Nail, 15 ga, Galvanized, 34 Degrees (AF1534-25)
- ZORO SELECT Double Lag Shield, 1/2" Dia, Alloy Steel Zinc Plated, 50 PK (3430200)
- ZORO SELECT Long Lag Shield, 3/4" Dia, 6" L, Alloy Steel Zinc Yellow, 20 PK (7596AEP)
- ZORO SELECT Single Lag Shield, Alloy Steel 25 PK (U63428.031.0001)
- ZORO SELECT Short Lag Shield, 1/4" Dia, Alloy Steel Zinc Plated, 100 PK (14AMS)
- ZORO SELECT Double Lag Shield, 1/4" Dia, Alloy Steel Zinc Plated, 50 PK (14AED)
- ZORO SELECT Single Lag Shield, 1/2" Dia, Alloy Steel Zinc Plated, 25 PK (50AES)
- ZORO SELECT Single Lag Shield, Alloy Steel 25 PK (U63428.037.0001)
- Zoro Select Lag Shield Anchors