Shop All Lag Shield Anchors
Zoro Select
Short Lag Shield, 1-1/2" L, Alloy Steel Zinc Plated, 100 PK
Mfr # 1024AL
Zoro # G7591798
product price: $62.29
/pk 100, $0.62/ea
$62.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Bolt Type Anchor Bolt
- Overall Length 1-1/2"
- Material Alloy Steel
- Finish Zinc Plated
- Thread Size #10 to #14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1024AL
- Zoro # G7591798
- Country of Origin Mexico
- Category Lag Shield Anchors
Dimensions
Overall Length | 1-1/2" |
Thread Size | #10 to #14 |
Details
Item | Short Lag Shield |
Anchor Bolt Type | Anchor Bolt |
Material | Alloy Steel |
Finish | Zinc Plated |
Description
10-14X1 1/2 Lead Alloy Anchor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 15/32 in L, Aluminum Body, 250 PK (U33600.018.0063)
- MIDWEST FASTENER Hex Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 100 PK (03672)
- ZORO SELECT Safety Pin, Tab Lock, 3/8 in Pin Dia, 2 in Shank Lg, Steel, Zinc Plated Finish, 5 PK (WWG-375-1750R)
- J.W. WINCO Spherical Washer, Fits Bolt Size M20 Steel, Plain Finish (6319-21-C)
- ZORO SELECT Short Lag Shield, 5/16" Dia, Alloy Steel Zinc Plated, 50 PK (31AMS)
- ZORO SELECT Double Lag Shield, 3/4" Dia, Alloy Steel Zinc Plated, 50 PK (3450200)
- ZORO SELECT Double Lag Shield, 1/2" Dia, Alloy Steel Zinc Plated, 50 PK (3430200)
- ZORO SELECT Single Lag Shield, Alloy Steel 25 PK (U63428.031.0001)
- ZORO SELECT Short Lag Shield, 1/4" Dia, Alloy Steel Zinc Plated, 100 PK (14AMS)
- ZORO SELECT Double Lag Shield, 1" Dia, Alloy Steel Zinc Plated, 10 PK (3460200)
- MIDWEST FASTENER Short Lag Shield, 1-1/2" L, Alloy Steel 100 PK (04197)
- Zoro Select Concrete Anchors