Shop All Samplers
Zoro Select
Short Drum Thief, 60mL, 18 In L, PK50
Mfr # 5528
Zoro # G4181545
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Length 18 in
- Capacity 60 mL
- Size 60mL, 18 in L
- Product Type Drum Thief
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5528
- Zoro # G4181545
- Country of Origin United States
- Category Samplers
Dimensions
Length | 18 in |
Size | 60mL, 18 in L |
Details
Item | Short Drum Thief |
Material | Glass |
Capacity | 60 mL |
Product Type | Drum Thief |
For Container Type | Drums, Other Liquid Containers, Transformers |
Sterile Packaging | Yes |
Resistance Properties | Chemical Resistant |
Description
Short Drum Thief, Product Type Drum Thief, Capacity 60 mL, Length 18 in, Material Glass, Sterile Packaging Yes, Resistance Properties Chemical Resistant, For Container Type Drums, Other Liquid Containers, Transformers, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 38x47", 1.8mL, Buff, PK100 (864)
- QORPAK Jar, 2 oz, 53-400, PK546 (PLC-07431)
- CYTIVA WHATMAN Quantitative Fltr Papr, 15.0cm, PK100 (1441-150)
- CYTIVA WHATMAN Quantitative Filter Paper, 2.5um, PK100 (1442-125)
- ZORO SELECT Drum Thief, 220mL, 43 In L, PK25 (5540C)
- ZORO SELECT Poly Tank Sampler, 500mL, 7 Ft L, PK12 (5680)
- ZORO SELECT Drum Thief, 100mL, 43 In L, PK25 (5530C)
- ZORO SELECT Poly Tank Sampler, 640mL, 9 Ft, PK12 (5685)
- ZORO SELECT Drum Thief, 200mL, 42 In L, PK25 (5540)
- ZORO SELECT Drum Sampler, 250mL, 42 In, PK12 (5665S)
- DYNALON PTFE Dipper with 2 ft. Handle, 500 mL (307024-0500)
- Zoro Select Samplers