Shop All Drop-In Anchors
Zoro Select
Short Drop-In Anchor, 3/8" Dia, 16" L, Steel Zinc Plated, 50 PK
Mfr # 37ADR
Zoro # G7572505
product price: $30.55
/pk 50, $0.61/ea
$30.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 16"
- Material Steel
- Finish Zinc Plated
- Thread Size 3/8"-16
- Drop-In Anchor Type Drop-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 37ADR
- Zoro # G7572505
- Country of Origin Mexico
- Category Drop-In Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 16" |
Thread Size | 3/8"-16 |
Details
Item | Short Drop-In Anchor |
Material | Steel |
Finish | Zinc Plated |
Drop-In Anchor Type | Drop-In |
Description
Drop-In Anchors,3/8-16 DROP IN AN,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M14-2.00 Flange Bolt, Black Phosphate Steel, 45 mm L, 2 PK (78483)
- ZORO SELECT #4-40 x 3/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.011.0037)
- CSH Wood Screw, #8, 1-3/4 in, Black Stainless Steel Flat Head Combination Phillips/Slotted Drive (0.FCC08134BN17)
- SAMMYS SAMMYS Horizontal Rod Hanger, Steel, 3/8" x 1" Size, 1" L, Steel Zinc-Climaseal, 25 PK (8272957)
- ZORO SELECT Short Drop-In Anchor, 1/2" Dia, Steel Zinc Plated (284949)
- ZORO SELECT Short Drop-In Anchor, 3/4" Dia, Steel Zinc Plated (284851)
- ZORO SELECT Short Drop-In Anchor, 1/4" Dia, 20" L, Steel Zinc Plated, 100 PK (14ADR)
- ZORO SELECT Flanged Coil Thread Anchor, 1/2" Dia, 1-9/16" L, Carbon Steel Zinc Plated, 50 PK (U30577.037.0001)
- ZORO SELECT Short Drop-In Anchor, 1/4" Dia, 20" L, Stainless Steel Plain, 100 PK (14ADR188)
- ZORO SELECT Flanged Coil Thread Anchor, 1" Dia, 3-1/8" L, Carbon Steel Zinc Plated, 5 PK (U30577.075.0001)
- MIDWEST FASTENER Short Drop-In Anchor, 5/16" Dia, Steel Yellow Zinc, 100 PK (05801)
- Zoro Select Concrete Anchors