Shop All Drop-In Anchors
Zoro Select
Short Drop-In Anchor, 1/4" Dia, 20" L, Stainless Steel Plain, 100 PK
Mfr # 14ADR188
Zoro # G7591615
product price: $164.99
/pk 100, $1.65/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 20"
- Material Stainless Steel
- Finish Plain
- Thread Size 1/4"-20
- Material Grade 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14ADR188
- Zoro # G7591615
- Country of Origin Mexico
- Category Drop-In Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 20" |
Thread Size | 1/4"-20 |
Details
Item | Short Drop-In Anchor |
Material | Stainless Steel |
Finish | Plain |
Material Grade | 18-8 |
Drop-In Anchor Type | Drop-In |
Description
1/4-20 Drop In Anchor 18 8 Stainless Steel With Setting Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 5 PK (N01200.062.0450)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 25 PK (N04104.037.0250)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 13/32 in L, Aluminum Body, 100 PK (1900PK)
- ZORO SELECT Fully Threaded Rod, M27-3mm, 1 m, Steel, Grade B7, Black Oxide Finish (M22100.270.1000)
- ZORO SELECT Short Drop-In Anchor, 1/2" Dia, 13" L, Stainless Steel Plain, 50 PK (50ADR188)
- ZORO SELECT Short Drop-In Anchor, 3/8" Dia, 16" L, Stainless Steel Plain, 50 PK (37ADR188)
- ZORO SELECT Flush Embedment Anchor, 1" Dia, 3-1/8" L, Steel Zinc Plated, 50 PK (B30575.075.0001)
- ZORO SELECT Flush Embedment Anchor, 5/8" Dia, 2" L, Carbon Steel Zinc Plated, 25 PK (U30575.050.0001)
- ZORO SELECT Flush Embedment Anchor, 5/8" Dia, 2" L, Steel Zinc Plated, 200 PK (B30575.050.0001)
- ZORO SELECT Flanged Coil Thread Anchor, 3/8" Dia, 1" L, Steel Zinc Plated, 1000 PK (B30577.025.0001)
- MIDWEST FASTENER Short Drop-In Anchor, 1/2" Dia, Steel Zinc Plated, 50 PK (04242)
- Zoro Select Drop-In Anchors