Shop All Drop-In Anchors
Zoro Select
Short Drop-In Anchor, 1/2" Dia, 13" L, Steel Zinc Plated, 50 PK
Mfr # 50ADR
Zoro # G7572399
product price: $54.19
/pk 50, $1.08/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 13"
- Material Steel
- Finish Zinc Plated
- Thread Size 1/2"-13
- Drop-In Anchor Type Drop-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 50ADR
- Zoro # G7572399
- Country of Origin Mexico
- Category Drop-In Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 13" |
Thread Size | 1/2"-13 |
Details
Item | Short Drop-In Anchor |
Material | Steel |
Finish | Zinc Plated |
Drop-In Anchor Type | Drop-In |
Description
Drop-In Anchors,1/2-13 DROP IN AN,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, M24-3.00, Steel, Class 10.9, Zinc Plated, 24 mm Ht, 100 PK (L12410.240.0001)
- VAST Spring Nut, 5/16"-18, 25 PK (V210 5/16-25)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 100 PK (U01210.025.0150)
- A.R. NORTH AMERICA Bolt, Inlet VR3/B 1/8NPT (AR1540750)
- ZORO SELECT Short Drop-In Anchor, 1/4" Dia, 20" L, Steel Zinc Plated, 100 PK (14ADR)
- ZORO SELECT Short Drop-In Anchor, 3/8" Dia, 16" L, Steel Zinc Plated, 50 PK (37ADR)
- ZORO SELECT Short Drop-In Anchor, 3/8" Dia, Steel Zinc Plated (284930)
- ZORO SELECT Flanged Coil Thread Anchor, 1" Dia, 3-1/8" L, Carbon Steel Zinc Plated, 5 PK (U30577.075.0001)
- ZORO SELECT Flanged Coil Thread Anchor, 5/8" Dia, 2" L, Steel Zinc Plated, 200 PK (B30577.050.0001)
- ZORO SELECT Flanged Coil Thread Anchor, 3/8" Dia, 1" L, Carbon Steel Zinc Plated, 100 PK (U30577.025.0001)
- RED HEAD DropIn Anchor, Steel, Zinc (50126)
- Zoro Select Drop-In Anchors