Shop All Drop-In Anchors
Zoro Select
Short Drop-In Anchor, 1/2" Dia, 13" L, Stainless Steel Plain, 50 PK
Mfr # 50ADR188
Zoro # G7591737
product price: $244.99
/pk 50, $4.90/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 13"
- Material Stainless Steel
- Finish Plain
- Thread Size 1/2"-13
- Drop-In Anchor Type Drop-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 50ADR188
- Zoro # G7591737
- Country of Origin United States
- Category Drop-In Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 13" |
Thread Size | 1/2"-13 |
Details
Item | Short Drop-In Anchor |
Material | Stainless Steel |
Finish | Plain |
Drop-In Anchor Type | Drop-In |
Material Grade | 18-8 |
Description
Drop-In Anchors,1/2-13 DROP IN AN,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 37/64 in L, Stainless Steel Body, 250 PK (U34180.018.0066)
- ZORO SELECT Captive Panel Screw, #10-32 Thrd Sz, 1 1/2 in Lg, 1/4 in Thrd Lg, Knurled, Passivated (114120-1500-SS)
- ZORO SELECT Hex Nut, 3/8"-16, Brass, Not Graded, Plain, 21/64 in Ht, 50 PK (1WE22)
- MIDWEST FASTENER 1/2" x 3" Zinc Plated Steel Single Hole Clevis Pins 3PK (75804)
- ZORO SELECT Short Drop-In Anchor, 1/4" Dia, 20" L, Stainless Steel Plain, 100 PK (14ADR188)
- ZORO SELECT Short Drop-In Anchor, 3/8" Dia, 16" L, Stainless Steel Plain, 50 PK (37ADR188)
- ZORO SELECT Short Drop-In Anchor, 3/4" Dia, Steel Zinc Plated (284851)
- ZORO SELECT Short Drop-In Anchor, 1/4" Dia, 20" L, Steel Zinc Plated, 100 PK (14ADR)
- ZORO SELECT Flush Embedment Anchor, 7/8" Dia, 2-1/2" L, Carbon Steel Zinc Plated, 10 PK (U30575.062.0001)
- ZORO SELECT Short Drop-In Anchor, 1/2" Dia, Steel Zinc Plated (284949)
- ZORO SELECT Flanged Coil Thread Anchor, 1/2" Dia, 1-9/16" L, Carbon Steel Zinc Plated, 50 PK (U30577.037.0001)
- Zoro Select Concrete Anchors