Shop All Paper Bags
Zoro Select
Shopping Bag Flat Bottom, Jr. Mart White, Paper Twist Handles, Pk250
Mfr # 87281
Zoro # G7582373
product price: $157.99
/pk 250, $0.63/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Name 65#
- Bag Handle Paper Twist
- Bag Material Paper
- Width 13 in
- Depth 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 87281
- Zoro # G7582373
- Country of Origin United States
- Category Paper Bags
Dimensions
Width | 13 in |
Depth | 7 in |
Length | 13 in |
Height | 13 in |
Details
Bag Item | Shopping Bag |
Item | Shopping Bag |
Bag Name | 65# |
Bag Handle | Paper Twist |
Bag Material | Paper |
Color | White |
Recycled Content | No |
Basis Weight | 65 lb |
Bag Gusset | 7 in |
Bottom | Flat |
Load Rating | 13 lb |
Handle | Paper Twist |
Recycled Paper | No |
Bag Type | Merchandise Bags With Handle |
Weight Capacity | 13 lb |
Material | Paper |
Package Configuration | Bundle |
Handle Type | Paper Twist |
Bag Bottom Type | Flat |
Description
Merchandise Bags With Handle Bag Type, Paper Twist Handle Type, White, Width 13 in, Depth 7 in, Height 13 in, 65#, Basis Weight 65 lb, Bag Bottom Type Flat, Shopping Bag, Material Paper, Package Configuration Bundle, Recycled Content No, Weight Capacity 13 lb, FDA Compliant Yes, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U-MARK Paint Marker, w/Reversible Tip, Orange (10707)
- HPC HPC: Die Stamp Letter Set 1/8" (HPC-HCL-18)
- ARCHITECTURAL MAILBOXES Mapleton Post Mount Mailbox Rubbed Bronze (7900-2RZ-CG-10)
- CRESCENT WISS SNIPS MULTI-PURP 13-3/4"" (MPX5)
- ZORO SELECT Traveler Brown Shopping Bag Flat Bottom, Twist Handles, Pk250 (87127)
- ZORO SELECT Sup R Mart Brown Shopping Bag Flat Bottom, Twist Handles, Pk250 (87128)
- ZORO SELECT Folded Paper Handle Bag Flat Bottom 1/6 BBL, Pk300 (88885)
- ZORO SELECT Tempo White Shopping Bag Flat Bottom, Twist Handles, Pk250 (84598)
- ZORO SELECT Shopping Bag Flat Bottom 1/6 BBL, Brown Pk400 (81068)
- ZORO SELECT Grocery Bag Flat Bottom 5# Brown, Pk500 (18405)
- ZORO SELECT Tempo Brown Shopping Bag Flat Bottom, Twist Handles, Pk250 (87097)
- Zoro Select Paper Bags