Shop All Paper Bags
Zoro Select
Shopping Bag Flat Bottom, Jr. Mart Brown, Paper Twist Handles, Pk250
Mfr # 87523
Zoro # G7247213
product price: $87.95
/pk 250, $0.35/ea
Free Shipping & Returns
$87.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Name 65#
- Bag Handle Paper Twist
- Bag Material Paper
- Width 13 in
- Depth 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 87523
- Zoro # G7247213
- Country of Origin United States
- Category Paper Bags
Dimensions
Width | 13 in |
Depth | 7 in |
Length | 13 in |
Height | 13 in |
Details
Bag Item | Shopping Bag |
Item | Shopping Bag |
Bag Name | 65# |
Bag Handle | Paper Twist |
Bag Material | Paper |
Color | Kraft |
Recycled Content | Yes |
Bag Gusset | 7 in |
Recycled Paper | Yes |
Handle | Paper Twist |
Basis Weight | 65 lb |
Bottom | Flat |
Load Rating | 13 lb |
Package Configuration | Bundle |
Bag Bottom Type | Flat |
Bag Type | Merchandise Bags With Handle |
Weight Capacity | 13 lb |
Handle Type | Paper Twist |
Material | Paper |
Description
Merchandise Bags With Handle Bag Type, Paper Twist Handle Type, Kraft, Width 13 in, Depth 7 in, Height 13 in, 65#, Basis Weight 65 lb, Bag Bottom Type Flat, Shopping Bag, Material Paper, Package Configuration Bundle, Recycled Content Yes, Weight Capacity 13 lb, FDA Compliant Yes, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLORFABB Special Woodfill 2.85Mm .60Kg (8719033555013)
- UNIVERSAL Rubber Bands, Size 84, 3-1/2"x1/2", PK155 (UNV00184)
- C-LINE PRODUCTS Shop Ticket Holder, Self Adhesive, 9"x12", 50/BX, Clear 50PK (CLI70912)
- AVERY Heavy-Duty Industrial SDS Binder, 3" One- (7771118952)
- ZORO SELECT Grocery Bag Flat Bottom 25# Shorty White, Pk500 (51026)
- ZORO SELECT Shopping Bag Flat Bottom 1/6 BBL, Brown Pk400 (80080)
- ZORO SELECT Shopping Bag Flat Bottom 1/6 BBL, Brown Pk400 (81068)
- ZORO SELECT Shopping Bag Flat Bottom, Jr. Mart White, Paper Twist Handles, Pk250 (87281)
- ZORO SELECT Tempo White Shopping Bag Flat Bottom, Twist Handles, Pk250 (84598)
- ZORO SELECT Grocery Bag Flat Bottom 10# White, Pk500 (51030)
- SANITAIRE LS Premium Paper Bag, 5PK (63256A|1)
- Zoro Select Shipping & Packing Bags